- Fitting 16Z-60T Bagged
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Metric Standpipe Straight Tube
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 1.64 in |
| Shape | Straight |
| Finish Plating | Dura-Kote |
| Certifications | SAE J1176 |
| End Gender 1 | Male |
| I.D. | 0.81 in |
| Material | Carbon Steel |
| Type | Fitting Assembly |
| Construction Style | Crimp |
| End Type 2 | Line, Hose, Tube |
| O.D. | 1.94 in |
| Thread Sealant | No |
| Dash Size | -16 |
| Compatible Hose I.D. | 1 in |
| End Type 1 | Metric |
| Weight | 0.0 LB |

