- Fitting 16Z-616 Bagged
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings JIC/37 Female Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 1.93 in |
| I.D. | 0.81 in |
| End Gender 1 | Female |
| Hex Size 2 | 1.5 in |
| Thread Size 1 | 1 5/16-12 |
| Construction Style | Crimp |
| O.D. | 1.94 in |
| Shape | Straight |
| End Type 2 | Line, Hose, Tube |
| Type | Fitting Assembly |
| End Type 1 | JIC 37 |
| Thread Sealant | No |
| Compatible Tube O.D. | 1 in |
| Compatible Hose I.D. | 1 in |
| Dash Size | -16 |
| End Size 1 | 1 5/16 in |
| Finish Plating | Dura-Kote |
| Certifications | SAE J1176 |
| Hex Size 1 | 1.38 in |
| Material | Carbon Steel |
| Weight | 0.0 LB |

