- Fitting 20Z-G80 Bagged
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Split Flange 90 Tube Elbow Code 61
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Finish Plating | Dura-Kote |
| Material | Carbon Steel |
| End Type 1 | Flanged |
| Compatible Tube O.D. | 1.25 in |
| Type | Fitting Assembly |
| Compatible Hose I.D. | 1.25 in |
| Dash Size | -20 |
| Angle | 90° |
| Certifications | SAE J1176 |
| Construction Style | Crimp |
| Thread Sealant | No |
| Hose Cut-Off Factor | 3.57 in |
| End Type 2 | Line, Hose, Tube |
| Drop Dimension | 2.62 |
| I.D. | 1.01 in |
| Weight | 0.0 LB |

