- Hose, 100R12 Spiral
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Burst Pressure | 22000 psi |
| Qualified Hose Fittings | 430 U, 4S |
| Abrasion Resistance | Premium |
| Working Pressure | 5500 psi |
| Working Temperature [Min] | -40 °F |
| Color | Black |
| Dash Size | -12 |
| Working Temperature [Max] | 260 °F |
| Certifications | SAE 100R12, EN856 Type R12, EN856 4SP |
| Lay Line Style | Embossed |
| Cover Material | Synthetic Rubber |
| Impulse Cycle Life | 500000 cycle |
| I.D. | 0.75 in |
| Tube Material | Synthetic Rubber |
| Standards | ABS Certified, MSHA Approved, DNV, USCG |
| Construction | 4 Spiral |
| O.D. | 1.24 in |
| Reinforcement Material | Wire |
| Bend Radius [Min] | 4.72 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789322760 |

