- PRESET TOOL (0070910)
description
- Weatherhead by Danfoss Saws and Cutting Tools Cut-off Saw
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Amps | 20 A |
| Blades Included | Yes |
| HP | 4.5 hp |
| Wattage | 3355.65 W |
| Phase | 1-Phase |
| Speed [Max] | 3600 rpm |
| Capacity | All 1 & 2 wire braid and through 2" 4 spiral hose. |
| Voltage | 110 V |
| Arbor Size | 1 in |
| Material | Carbon Steel |
| Blade Material | Steel |
| Dust Port | No |
| Blade Dia. | 14 in |
| Weight | 76.0 LB |

