PIP
4540B/3XL
West Chester, Hi-Vis Yellow Stretch PU Bib Overalls SIZE-3XL Hi-Vis Yellow
Item #114783878
- Hi-Vis Yellow
- 3X-Large
| Fabric | PU |
| Reflective Type | Silver |
| Wash Instructions | Do Not Wash |
| Pockets | 1 |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Size | 3XL |
| Color | Hi-Vis Yellow |
| Pocket Type | Chest Pocket |
| Closure Type | Snap |
| Construction | Water Resistant |
| Weight | 1.98 LB |
| EAN or UPC | 662909080240 |
