1. 1
  2. 2
Showing 1 - 20 of 29 items
Show all
Milwaukee Tool
48-22-8425 | PACKOUT™ Red Large Tool Box
Item #114180287
  • Tool Box
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-8428 | Chest
Item #118589280
  • PACKOUT ROLLING TOOL CHEST
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWST38000 | Plastic Tough Chest Mobile Storage
Item #111320561
  • Plastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gearwrench
  • Drop Ship Only
  • Delivery Via Truck
83151 | XL Tool Storage
Item #101647599
  • XL Tool Storage Tool Box
  • 3 Drawer
  • 12" L x 20" W x 8 1/2" D
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Williams
JHWW40TC4BL | 4 Drawers Blue Chest
Item #113869361
  • Blue
  • 19 13/16 in
  • 19 7/16 in
  • 40 1/32 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-4860 | Flat-Top Box Chest
Item #101532752
  • Flat-Top Box Chest
  • 30 in Deep
  • 48 in High
  • 60 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-1-680990 | Slope Lid Boxes
Item #101600215
  • Slope Lid Box
  • 32.7 ft3 Capacity
  • 30 in Deep
  • 39 1/2 in High
  • 60 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-3048 | Storage Boxes
Item #101601196
  • Storage Box
  • 30 in Deep
  • 30 in High
  • 48 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-2460 | Storage Boxes
Item #101545976
  • Storage Box
  • 20 ft3 Capacity
  • 24 in Deep
  • 24 in High
  • 60 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-1230 | Small Storage Boxes
Item #101521087
  • Small Storage Box
  • 14 in Deep
  • 12 in High
  • 30 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Williams
JHWW26TC4 | 4 Drawers Red Chest
Item #118616669
  • Red
  • 19 13/16 in
  • 19 13/32 in
  • 26 23/32 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-3660 | Slant-Top Boxes
Item #101522926
  • Slant-Top Box
  • 44 ft3 Capacity
  • 30 in Deep
  • 48 in [Max] High
  • 60 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Williams
JHWW40TC4B | 4 Drawers Black Chest
Item #113869362
  • Black
  • 19 13/16 in
  • 19 7/16 in
  • 40 1/32 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-1531 | Small Storage Boxes
Item #101536869
  • Small Storage Box
  • 18 in Deep
  • 15 in High
  • 31 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Williams
JHWW55TC10 | 10 Drawers Red Chest
Item #113869335
  • Red
  • 24 in
  • 28.5 in
  • 55 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-4848 | Flat-Top Box Chest
Item #101524335
  • Flat-Top Box Chest
  • 30 in Deep
  • 48 in High
  • 48 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-2448 | Storage Boxes
Item #101582302
  • Storage Box
  • 24 in Deep
  • 24 in High
  • 48 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-1332 | Storage Boxes
Item #101521695
  • Storage Box
  • 19 in Deep
  • 14 in High
  • 32 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Williams
JHWW55TC10BL | 10 Drawers Blue Chest
Item #113869369
  • Blue
  • 24 in
  • 28.5 in
  • 55 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-3648 | Slant-Top Boxes
Item #101548333
  • Slant-Top Box
  • 34 ft3 Capacity
  • 30 in Deep
  • 48 in [Max] High
  • 48 in Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 29 items
Show all