1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,121 items
Aeroquip by Danfoss
GH120-6R500 | 5000 psi Nitrile Hydraulic Hose
Item #102775022
  • 0.38 in Inner Diameter
  • 0.7 in Outer Diameter
  • 5000 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
S601017-50 | Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #111007737
  • Hose Assembly
  • 50 ft Hose
  • 3/8 in Hose I.D.
  • 150° F Temp Range Max.
  • 300 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
HD76050 OLP | Heavy Industrial Hose Reel
Item #114470183
  • 3/8 in Hose ID
  • 0.600 Hose OD
  • 50 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 1/2 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
7650 OLP | Premium Industrial Hose Reel
Item #111801594
  • 3/8 in Hose ID
  • 0.600 in Hose OD
  • 50 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 1/2 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
83753 | Air Hose Reel Assembly
Item #101991720
  • 3/8" X 50' Air Hose Reel Assembly
  • 1/4" NPT Inlet Port
  • 25 cfm Max. Air Flow
  • 300 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
4625 OLP | Premium Industrial Hose Reel
Item #112379760
  • 3/8 in Hose ID
  • 0.600 in Hose OD
  • 25 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 3/8 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
D84050 OLP | Heavy Industrial Hose Reel
Item #110025154
  • 1 in Hose ID
  • 1.375 Hose OD
  • 50 ft Hose Length
  • 3/4 in NPT (M) Hose Outlet
  • 1 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
4435 OLP | Premium Industrial Hose Reel
Item #101637224
  • 1/4 in Hose ID
  • 0.475 in Hose OD
  • 35 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 3/8 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
CA33112 L | Premium Industrial Hand Crank Hose Reel
Item #101933321
  • 3/4 in Hose ID
  • 1.075 in Hose OD
  • 100 ft Hose Length
  • 3/4 in NPTF Inlet Port
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FHR-V1 | 102074089
Item #102074089
  • STYLE V SWING REEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FHR-V5 | Style V Swing Hose Storage Reel
Item #101919160
  • Style V Swing Hose Storage Reel
  • Stainless Steel
  • Red Polyester Powder Coat Finish
  • 2 Wall Mounting Brackets
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
7850 OMP | Premium Industrial Hose Reel
Item #105207623
  • 1/2 in Hose ID
  • 0.820 in Hose OD
  • 50 ft Hose Length
  • 1/2 in NPT (M) Hose Outlet
  • 1/2 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
RT650-OLP | Medium Industrial Hose Reel
Item #101356551
  • 3/8 in Hose ID
  • 0.600 in Hose OD
  • 50 ft Hose Length
  • 1/2 in NPTF Inlet Port
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
CA32112 L | Premium Industrial Hand Crank Hose Reel
Item #101905465
  • 1/2 in Hose ID
  • 0.750 in Hose OD
  • 200 ft Hose Length
  • 1/2 in NPTF Inlet Port
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
83000 OLP | Series 80000 - High Capacity
Item #102218000
  • Series 80000 Hose Reel w/o Hose
  • 3/4" Hose Capacity
  • Open - Spring Driven
  • For Air, Water, or Oil Service
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
83050 OLP | Heavy Industrial Hose Reel
Item #110478409
  • 3/4 in Hose ID
  • 1.075 Hose OD
  • 50 ft Hose Length
  • 3/4 in NPT (M) Hose Outlet
  • 3/4 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
DP7650 OLP | 101508891
Item #101508891
  • Series DP7000 Dual Pedestal Hose Reel
  • Low Pressure Reel
  • 300 psi
  • For Use w/ Air or Water
  • 3/8" ID x 50' Hose
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
5650 OLP | Premium Industrial Hose Reel
Item #101644700
  • 3/8 in Hose ID
  • 0.600 in Hose OD
  • 50 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 3/8 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
82100 OLP | Heavy Industrial Hose Reel
Item #102179418
  • 1/2 in Hose ID
  • 0.750 Hose OD
  • 100 ft Hose Length
  • 1/2 in NPT (M) Hose Outlet
  • 1/2 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
7650 OHP | Premium Industrial Hose Reel
Item #105207503
  • 3/8 in Hose ID
  • 0.730 in Hose OD
  • 50 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 1/2 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,121 items