1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 765 items
Dodge
56TC1A47.1A1APG | APG Reducer
Item #103517089
  • Size 1 Parallel Reducer
  • 3/4" C-Face Coupled Input
  • 1" Parallel Shaft Output
  • 47.1:1 Ratio
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
56TC1A159:1A1APG | APG Reducer
Item #103518859
  • Size 1 Parallel Reducer
  • 3/4" C-Face Coupled Input
  • 1" Parallel Shaft Output
  • 159:1 Ratio
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
56TC1A38.4A1APG | APG Reducer
Item #103519099
  • Size 1 Parallel Reducer
  • 3/4" C-Face Coupled Input
  • 1" Parallel Shaft Output
  • 38.4:1 Ratio
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
56TC1A238:1A1APG | APG Reducer
Item #103532854
  • Size 1 Parallel Reducer
  • 3/4" C-Face Coupled Input
  • 1" Parallel Shaft Output
  • 238:1 Ratio
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85414 | APG Reducer
Item #101899050
  • Size 7 Parallel Reducer
  • 1 5/8" C-Face Quilled Input
  • 2 1/4" Parallel Shaft Output
  • 2.25:1 Ratio
  • 250TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85564 | APG Reducer
Item #101890804
  • Size 8 Parallel Reducer
  • 2 3/8" C-Face Quilled Input
  • 2 3/4" Parallel Shaft Output
  • 2.76:1 Ratio
  • 360TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85385 | APG Reducer
Item #101890477
  • Size 6 Parallel Reducer
  • 2 3/8" C-Face Quilled Input
  • 1 3/4" Parallel Shaft Output
  • 1.84:1 Ratio
  • 360TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85810 | APG Reducer
Item #101933502
  • Size 2 Parallel Reducer
  • 5/8" C-Face Quilled Input
  • 7/8" Parallel Shaft Output
  • 1.84:1 Ratio
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85486 | APG Reducer
Item #101890479
  • Size 7 Parallel Reducer
  • 2 3/8" C-Face Quilled Input
  • 2 7/8" Parallel Shaft Output
  • 9.3:1 Ratio
  • 360TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85553 | APG Reducer
Item #101891724
  • Size 8 Parallel Reducer
  • 2 1/8" C-Face Quilled Input
  • 3 5/8" Parallel Shaft Output
  • 38.4:1 Ratio
  • 320TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M60454 | XL Parallel Reducer
Item #101916169
  • Size SM21A Parallel Reducer
  • 2.25:1 Ratio
  • 210TC Frame
  • 3/8" C-Face Quilled Input
  • 1 1/8" Parallel Shaft Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85222 | APG Reducer
Item #101891819
  • Size 5 Parallel Reducer
  • 1 1/8" C-Face Quilled Input
  • 2" Parallel Shaft Output
  • 5.06:1 Ratio
  • 180TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85390 | APG Reducer
Item #101891718
  • Size 6 Parallel Reducer
  • 2 3/8" C-Face Quilled Input
  • 2 3/8" Parallel Shaft Output
  • 7.59:1 Ratio
  • 360TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85569 | APG Reducer
Item #101897942
  • Size 8 Parallel Reducer
  • 2 3/8" C-Face Quilled Input
  • 3 5/8" Parallel Shaft Output
  • 7.59:1 Ratio
  • 360TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
R86113 | APG Reducer
Item #101891304
  • Size 3 Parallel Reducer
  • 1" Shaft Input Input
  • 1 1/4" Parallel Shaft Output
  • 86.5:1 Ratio
  • Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85254 | APG Reducer
Item #101890407
  • Size 5 Parallel Reducer
  • 1 5/8" C-Face Quilled Input
  • 1 3/8" Parallel Shaft Output
  • 1.84:1 Ratio
  • 250TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85285 | APG Reducer
Item #101897966
  • Size 6 Parallel Reducer
  • 5/8" C-Face Quilled Input
  • 2 3/8" Parallel Shaft Output
  • 105.9:1 Ratio
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85728 | APG Reducer
Item #101905945
  • Size 2 Parallel Reducer
  • 7/8" C-Face Quilled Input
  • 1 1/8" Parallel Shaft Output
  • 31.4:1 Ratio
  • 140TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85565 | APG Reducer
Item #101892069
  • Size 8 Parallel Reducer
  • 2 3/8" C-Face Quilled Input
  • 2 3/4" Parallel Shaft Output
  • 3.38:1 Ratio
  • 360TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
M85471 | APG Reducer
Item #101933494
  • Size 7 Parallel Reducer
  • 2 1/8" C-Face Quilled Input
  • 2 7/8" Parallel Shaft Output
  • 31.4:1 Ratio
  • 320TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 765 items