- Home
- Categories
- Filtration
- Hydraulic Filters
- Replacement Elements
Replacement Elements
Keep your filters operating at minimal downtime with replacement filter elements from Applied. We carry a variety of filter element types to ensure compatibility.
category
- Hydraulic Filters 23,818
- Automotive Tools 2,303
- Vehicle 2,303
brand
- Behringer Corp. 7,841
- BALDWIN 5,600
- Parker Hannifin Corp. 3,312
- Donaldson 3,278
- Flow Ezy Filters, Inc. 2,983
- Donaldson Torit 517
- EATON FILTRATION 129
- Bailey Hydraulics 71
- Des-Case Corp. 56
- Graco 5
- ORS Nasco 4
- Cross Manufacturing Inc. 3
- Danfoss Fluid Power 3
- Vickers by Danfoss 2
- Solventum 2
- CRC Industries, Inc. 2
- Lubriplate 2
- Oring 1
- Trico Corporation 1
- Wilton Tool 1
- One Eye Industries 1
- Justrite 1
- WMH Tool Group 1
- Dixon Valve & Coupling 1
- Dodge 1
- Enerpac 1
- Danfoss 1
- Ingersoll-Rand Co. 1
- AIR SENTRY 1
Element Description
Width
Donaldson
P551551
-
mac
P551551 | Spin-on Hydraulic Filter
Item #100180908
- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
Donaldson
P551807
- Prop 65
-
mac
P551807 | Spin-On Full Flow Lube Filter
Item #100176080
- 4.25 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
Donaldson
P566984
- Prop 65
-
mac
P566984 | DT Hydraulic Filter Cartridge
Item #101613230
- 3.72 in Outside Diameter
- Cartridge Style
Donaldson
P566374
- Prop 65
-
mac
P566374 | DT Hydraulic Filter Cartridge
Item #101389994
- 3.2 in Outside Diameter
- Cartridge Style
Donaldson
P573997
- Prop 65
-
mac
P573997 | Spin-on Hydraulic Filter
Item #106155172
- 3.66 in Outside Diameter
- 1 1/8-16 UN Thread Size
- Spin-On Style
Donaldson
P566231
- Prop 65
-
mac
P566231 | Cartridge Fuel Filter
Item #101422825
- 3.1 in Outside Diameter
- Cartridge Style
Donaldson
P566679
- Prop 65
-
mac
P566679 | DT Hydraulic Filter Cartridge
Item #100181877
- 3.63 in Outside Diameter
- Cartridge Style
Donaldson
P167410
- Prop 65
-
mac
P167410 | Hydraulic Filter Cartridge
Item #100180885
- 3.84 in Outside Diameter
- Cartridge Style
Donaldson
P569614
-
mac
P569614 | Hydraulic Filter Cartridge
Item #101408066
- 4.78 in Outside Diameter
- Cartridge Style
Donaldson
P566977
- Prop 65
-
mac
P566977 | DT Hydraulic Filter Cartridge
Item #101617547
- 2.86 in Outside Diameter
- Cartridge Style
Donaldson
P550422
-
mac
P550422 | Spin-On Full Flow Lube Filter
Item #100180120
- 4.02 in Outside Diameter
- Full-Flow
- 1-12 Thread Size
- Spin-On Style
Donaldson
P550699
-
mac
P550699 | Hydraulic Filter Cartridge
Item #100180198
- 3.46 in Outside Diameter
- Cartridge Style
Donaldson
P566999
- Prop 65
-
mac
P566999 | DT Hydraulic Filter Cartridge
Item #101612894
- 5.72 in Outside Diameter
- Cartridge Style
Donaldson
P566497
- Prop 65
-
mac
P566497 | DT Hydraulic Filter Cartridge
Item #101426570
- 3.79 in Outside Diameter
- Cartridge Style
Donaldson
P502443
-
mac
P502443 | Hydraulic Filter Cartridge
Item #111312946
- 7.09 in Outside Diameter
- Cartridge Style
Donaldson
P566707
- Prop 65
-
mac
P566707 | DT Hydraulic Filter Cartridge
Item #101418243
- 6.02 in Outside Diameter
- Cartridge Style
Donaldson
P566209
- Prop 65
-
mac
P566209 | DT Hydraulic Filter Cartridge
Item #110026467
- 3.1 in Outside Diameter
- Cartridge Style
Donaldson
P167181
- Prop 65
-
mac
P167181 | Hydraulic Filter Cartridge
Item #101950928
- 1.74 in Outside Diameter
- Cartridge Style
Donaldson
P167185
- Prop 65
-
mac
P167185 | Hydraulic Filter Cartridge
Item #100178297
- 3.11 in Outside Diameter
- Cartridge Style
Product Availability by Store Location
Close
