1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 201 items
Durham
WBF-TH-3696-95 | Steel Work Bench
Item #112526876
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
DWB-3060-BE-PB-95 | Single Shelf Steel Heavy Duty Work Bench
Item #112526118
  • 1 Shelf
  • 54 1/5 in Shelf Length
  • 23 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
DWBM-3060-BE-PB-95 | Single Shelf Steel Heavy Duty Work Bench
Item #112526128
  • 1 Shelf
  • 54 1/5 in Shelf Length
  • 23 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MTD243618-2K195 | Steel Heavy Duty Work Bench
Item #112526538
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MTDM182442-2K195 | Steel Heavy Duty Work Bench
Item #112526552
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MT244818-2K195 | Steel Heavy Duty Work Bench
Item #112526522
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MTM244830-2K195 | Steel Heavy Duty Work Bench
Item #112526579
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MT244830-2K295 | 2 shelves Steel Heavy Duty Work Bench
Item #112526525
  • 2 Shelves
  • 48 in Shelf Length
  • 24 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MTDM243636-2K195 | Steel Heavy Duty Work Bench
Item #112526556
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
HDWBMFL-3060-8PH-95 | Single Shelf Steel Heavy Duty Work Bench
Item #114525728
  • 1 Shelf
  • 60 in Shelf Length
  • 22 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MTD244842-2K195 | Steel Heavy Duty Work Bench
Item #112526547
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
WBF-3660-95 | Folding Leg Work Bench
Item #112526864
  • Folding Leg Work Bench
  • 60 x 30 in
  • Adjustable Height 28 in to 42 in
  • 14 Gauge Steel
  • Gray
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
DWBM-3060-BE-LP-95 | Single Shelf Steel Heavy Duty Work Bench
Item #112526127
  • 1 Shelf
  • 54 1/5 in Shelf Length
  • 23 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MTMA244840-1K23PO95 | 2 shelves Steel Work Bench
Item #114526096
  • 2 Shelves
  • 48 in Shelf Length
  • 24 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MTD243624-2K195 | Steel Heavy Duty Work Bench
Item #112526539
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MT182418-2K195 | Steel Heavy Duty Work Bench
Item #112526508
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MTM243630-2K395 | 3 Shelve Steel Heavy Duty Work Bench
Item #112526574
  • 3 Shelves
  • 36 in Shelf Length
  • 24 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
HMT-2436-2-MT-95 | 2 shelves Steel Work Bench
Item #114525793
  • 2 Shelves
  • 24 in Shelf Length
  • 36 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
DWB-3060-BE-95 | Single Shelf Steel Heavy Duty Work Bench
Item #112526116
  • 1 Shelf
  • 54 1/5 in Shelf Length
  • 23 in Shelf Width
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
MT182442-2K195 | Steel Heavy Duty Work Bench
Item #112526512
  • Gray Color
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 201 items