Showing 1 - 6 of 6 items
Portacool
  • Prop 65
PACA65001A1 | Apex™ 6500
Item #120428445
  • Portacool Apex™ 6500
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Portacool
  • Prop 65
PACA40001A1 | Apex™ 4000
Item #120428444
  • Portacool Apex™ 4000
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Portacool
  • Prop 65
PACA20001A1 | Apex™ 2000 Portable Evaporative Cooler
Item #120428443
  • Portable Cooler
  • 653 W
  • 8 A
  • 60 ft Air Flow Reach
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Portacool
  • Prop 65
PACA05001A1 | Apex™ 500 Portable Evaporative Cooler
Item #120428050
  • Portable Cooler
  • 250 W
  • 2.4 A
  • 55 ft Air Flow Reach
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Portacool
  • Prop 65
PACA07001A1 | Apex™ 700
Item #120428051
  • Portacool Apex™ 700
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Portacool
  • Prop 65
PACA12001A1 | Apex™ 1200
Item #120428052
  • Portacool Apex™ 1200
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 6 of 6 items