Showing 1 - 14 of 14 items
Vikan / REMCO
56915 | Hygiene Rake
Item #119313413
  • 8.1" Length
  • 8.3" Width
  • White Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCP781588PLA | Optional Tray for Sturdy Chair™ Youth Seat with Microban® Antimicrobial Protection
Item #101739641
  • Optional Tray for Sturdy Chair™ Youth Seat with Microban® Antimicrobial Protection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
29004 | Food Hoe
Item #119312718
  • 11.3" Length
  • 2" Width
  • 8" Height
  • Red Color
  • Nylon Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCP335488BLA | Utility Cart Bins
Item #101694035
  • Utility Cart Bins
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCP3349GRA | Bus/Utility Boxes
Item #101694042
  • Bus/Utility Boxes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
29002 | Food Hoe
Item #119312716
  • 11.3" Length
  • 2" Width
  • 8" Height
  • Green Color
  • Nylon Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
29003 | Food Hoe
Item #119312717
  • 11.3" Length
  • 2" Width
  • 8" Height
  • Blue Color
  • Nylon Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCP3362GRA | Cutlery Bin
Item #105180035
  • Cutlery Bin
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
56905 | Hygiene Fork
Item #119313412
  • 50.2" Length
  • 10.4" Width
  • White Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RPPRIW15 | Cello-Wrapped Wooden Toothpicks
Item #101693705
  • Cello-Wrapped Wooden Toothpicks
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RPPRM115 | Cello-Wrapped Wooden Toothpicks
Item #101739603
  • Cello-Wrapped Wooden Toothpicks
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
29006 | Food Hoe
Item #119312720
  • 11.3" Length
  • 2" Width
  • 8" Height
  • Yellow Color
  • Nylon Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
NICD11055 | Wet-Nap® Moist Towelettes
Item #101664851
  • Wet-Nap® Moist Towelettes
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
29005 | Food Hoe
Item #119312719
  • 11.3" Length
  • 2" Width
  • 8" Height
  • White Color
  • Nylon Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 14 of 14 items