1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 871 items
Vickers by Danfoss
572653 | Directional Valve Subplate
Item #101872770
  • D05 Subplate
  • Cast Iron
  • SAE-8
  • Rear Ported
  • 3,000 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
S-3-A-S-S | D03 Subplate
Item #101639304
  • D03 Subplate
  • 3,000 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
S-5-A-S-B | D05 Subplate
Item #101691035
  • D05 Subplate
  • 3000 psi Pressure
  • Bottom Port
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
S-3-A-S-S-RV | D03 Subplate
Item #101640790
  • D03 Subplate
  • 3,000 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
S-8-A-S-S | D08 Subplate
Item #101694114
  • Subplate
  • D08, Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
PS421119CCP | 102154137
Item #102154137
  • 0059/H3 3/4NPT SB SD TERM AIT 102154137
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD03SPRVC6S | Directional Valve Subplate
Item #100171270
  • Aluminum Subplate
  • NFPA Size D03
  • SAE-6 Port Size
  • Dual Ported
  • Main Relief P to T
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD03SPS6S | Directional Valve Subplate
Item #100174742
  • Aluminum Subplate
  • NFPA Size D03
  • SAE-6 Port Size
  • Side Ported
  • w/o Relief Cavity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD05SPS8P | Directional Valve Subplate
Item #100172766
  • Aluminum Subplate
  • NFPA Size D05
  • 1/2" NPT Port Size
  • Side Ported
  • w/o Relief Cavity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD03SPRVS8S | Directional Valve Subplate
Item #100172107
  • Aluminum Subplate
  • NFPA Size D03
  • SAE-8 Port Size
  • Dual Ported
  • Main Relief P to T
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD03SPS6P | 100171272
Item #100171272
  • Aluminum Subplate
  • NFPA Size D03
  • 3/8" NPT Port Size
  • Side Ported
  • w/o Relief Cavity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
P2M2HXT01 | 100496389
Item #100496389
  • 0059/MF END PLATE KIT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD03SPS8P | Directional Valve Subplate
Item #100172117
  • Aluminum Subplate
  • NFPA Size D03
  • 1/2" NPT Port Size
  • Side Ported
  • w/o Relief Cavity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD08SPRVC16S | Directional Valve Subplate
Item #100171419
  • Aluminum Subplate
  • NFPA Size D08
  • SAE-16 Port Size
  • Dual Ported
  • Common Cavity C-10-2
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
PS411117CCP | 102120444
Item #102120444
  • 0059/H2 1/2NPT SB SD TERM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
PZUA12 | 101581474
Item #101581474
  • 0059/SUBBSE COM SPLY
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD03SPS8S | Directional Valve Subplate
Item #100171273
  • Aluminum Subplate
  • NFPA Size D03
  • SAE-8 Port Size
  • Side Ported
  • w/o Relief Cavity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DD03SPS6P | 100171505
Item #100171505
  • Ductile Iron Subplate
  • NFPA Size D03
  • 3/8" NPT Port Size
  • Side Ported
  • w/o Relief Cavity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AD05SPS8S | Directional Valve Subplate
Item #100171308
  • Aluminum Subplate
  • NFPA Size D05
  • SAE-8 Port Size
  • Side Ported
  • w/o Relief Cavity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DD03SPS6S | Directional Valve Subplate
Item #100171506
  • Ductile Iron Subplate
  • NFPA Size D03
  • SAE-6 Port Size
  • Side Ported
  • w/o Relief Cavity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 871 items