1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 236 items
Dixon Valve & Coupling
  • Prop 65
R15AS-A | Brass 1 1/2 in Holedall Petroleum Ferrule
Item #101932284
  • Brass Material
  • 1 1/2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
R1AS-A | Brass 1 in Holedall Petroleum Ferrule
Item #101931660
  • Brass Material
  • 1 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
IXF20-4 | Plated Carbon Steel 1 1/4 in Internal Expansion Ferrule
Item #103554815
  • Plated Carbon Steel Material
  • 1 1/4 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
R15BS-A | Brass 1 1/2 in Holedall Petroleum Ferrule
Item #103643266
  • Brass Material
  • 1 1/2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
R4ESS-A | 304 Stainless Steel 4 in Holedall Petroleum Ferrule
Item #103332390
  • 304 Stainless Steel Material
  • 4 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
IXF24-6 | Plated Carbon Steel 1 1/2 in Internal Expansion Ferrule
Item #101726452
  • Plated Carbon Steel Material
  • 1 1/2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FL32-2 | Plated Carbon Steel 2 in Holedall® Long Style Ferrule
Item #103549855
  • Plated Carbon Steel Material
  • 2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FL32-3 | Plated Carbon Steel 2 in Holedall® Long Style Ferrule
Item #103590526
  • Plated Carbon Steel Material
  • 2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
IXF20-1 | Plated Carbon Steel 1 1/4 in Internal Expansion Ferrule
Item #103554814
  • Plated Carbon Steel Material
  • 1 1/4 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F128-3 | Plated Carbon Steel 8 in Holedall® Standard Ferrule
Item #103566029
  • Plated Carbon Steel Material
  • 8 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F96-2 | Plated Carbon Steel 6 in Holedall® Standard Ferrule
Item #103549851
  • Plated Carbon Steel Material
  • 6 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
R1DS-A | Brass 1 in Holedall Petroleum Ferrule
Item #103612688
  • Brass Material
  • 1 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FL96-Z | Plated Carbon Steel 6 in Holedall® Long Style Ferrule
Item #101931732
  • Plated Carbon Steel Material
  • 6 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
R1375ES | Brass 1 3/8 in Holedall Petroleum Ferrule
Item #103532820
  • Brass Material
  • 1 3/8 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F96-5 | Plated Carbon Steel 6 in Holedall® Standard Ferrule
Item #103549494
  • Plated Carbon Steel Material
  • 6 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
IXF24-5 | Plated Carbon Steel 1 1/2 in Internal Expansion Ferrule
Item #102656226
  • Plated Carbon Steel Material
  • 1 1/2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
R2FS | Brass 2 in Holedall Petroleum Ferrule
Item #103617549
  • Brass Material
  • 2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
IXF24-2 | Plated Carbon Steel 1 1/2 in Internal Expansion Ferrule
Item #103554867
  • Plated Carbon Steel Material
  • 1 1/2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FL24-3 | Plated Carbon Steel 1 1/2 in Holedall® Long Style Ferrule
Item #103570544
  • Plated Carbon Steel Material
  • 1 1/2 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F64-7 | Plated Carbon Steel 4 in Holedall® Standard Ferrule
Item #103549491
  • Plated Carbon Steel Material
  • 4 in Hose Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 236 items