1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,181 items
Aeroquip by Danfoss
4401-12S | Straight Carbon Steel Reusable Hose Fitting
Item #101216318
  • Straight Fitting Angle
  • Carbon Steel Material
  • 1 1/16-14 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4738-8-10B | Straight Brass Reusable Hose Fitting
Item #101216471
  • Straight Fitting Angle
  • Brass Material
  • 1/2-14 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4722-6-6S | Straight Carbon Steel Reusable Hose Fitting
Item #101216448
  • Straight Fitting Angle
  • Carbon Steel Material
  • 3/8-18 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4402-10S | Straight Carbon Steel Reusable Hose Fitting
Item #101216323
  • Straight Fitting Angle
  • Carbon Steel Material
  • 7/8-14 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
190265-12S | 45 Degree Carbon Steel Reusable Hose Fitting
Item #101213246
  • 45˚ Fitting Angle
  • Carbon Steel Material
  • 1 1/16-12 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4738-8-8B | Straight Brass Reusable Hose Fitting
Item #101216472
  • Straight Fitting Angle
  • Brass Material
  • 1/2-14 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4414-8S | Straight Carbon Steel Reusable Hose Fitting
Item #101216366
  • Straight Fitting Angle
  • Carbon Steel Material
  • 3/4-16 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
63-190600-6 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216675
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 9/16-18 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4722-4-4S | Straight Carbon Steel Reusable Hose Fitting
Item #101216445
  • Straight Fitting Angle
  • Carbon Steel Material
  • 1/4-18 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4401-6S | Straight Carbon Steel Reusable Hose Fitting
Item #101216321
  • Straight Fitting Angle
  • Carbon Steel Material
  • 0.38 in Hose O.D.
  • 5/8-18 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
63-190600-4 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216673
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 0.25 in Hose O.D.
  • 7/16-20 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4739-12B | Straight Brass Reusable Hose Fitting
Item #101216473
  • Straight Fitting Angle
  • Brass Material
  • 1 1/16-14 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
411-16B | Straight Brass Reusable Hose Fitting
Item #101216226
  • Straight Fitting Angle
  • Brass Material
  • 1 in Hose O.D.
  • 1 5/16-12 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
38-190627-2-4 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216157
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 0.13 in Hose O.D.
  • 1/8-27 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4797-4B | Straight Brass Reusable Hose Fitting
Item #101216562
  • Straight Fitting Angle
  • Brass Material
  • 0.25 in Hose O.D.
  • 7/16-20 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
412-16-16S | Straight Carbon Steel Reusable Hose Fitting
Item #101216246
  • Straight Fitting Angle
  • Carbon Steel Material
  • 1-11 1/2 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
4411-24S | 4411 Series Reusable Hose Fitting
Item #101216337
  • Reusable Hose Fitting
  • Straight, Swivel Fitting
  • 1 1/2 in Hose Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
411-16S | Straight Carbon Steel Reusable Hose Fitting
Item #101216225
  • Straight Fitting Angle
  • Carbon Steel Material
  • 1 5/16-12 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
190265-6S | 45 Degree Carbon Steel Reusable Hose Fitting
Item #101213249
  • 45˚ Fitting Angle
  • Carbon Steel Material
  • 0.38 in Hose O.D.
  • 9/16-18 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
412-32-32S | Straight Carbon Steel Reusable Hose Fitting
Item #101216256
  • Straight Fitting Angle
  • Carbon Steel Material
  • 2 in Hose O.D.
  • 2-11 1/2 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,181 items