1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 241 items
Lovejoy
SLD1450IN1-15/16 | SLD 1450 Series Shaft Locking Device
Item #101911364
  • Self-Centering Style
  • SLD 1450 Type
  • 1 15/16 in Inside Diameter
  • 3.15 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500IN1-1/2 | SLD 1500 Series Shaft Locking Device
Item #101911769
  • Self-Releasing Style
  • SLD 1500 Type
  • 1 1/2 in Inside Diameter
  • 2.559 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500IN2-7/16 | SLD 1500 Series Shaft Locking Device
Item #101911041
  • Self-Releasing Style
  • SLD 1500 Type
  • 2 7/16 in Inside Diameter
  • 3.74 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500IN2-1/4 | SLD 1500 Series Shaft Locking Device
Item #101911092
  • Self-Releasing Style
  • SLD 1500 Type
  • 2 1/4 in Inside Diameter
  • 3.543 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1750MM30X55 | SLD 1750 Series Shaft Locking Device
Item #101909651
  • Self-Centering Style
  • SLD 1750 Type
  • 30 mm Inside Diameter
  • 55 mm Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1850IN3-15/16 | SLD 1850 Series Shaft Locking Device
Item #101937840
  • Self-Centering Style
  • SLD 1850 Type
  • 3 15/16 in Inside Diameter
  • 5.709 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1850IN1-1/4 | SLD 1850 Series Shaft Locking Device
Item #101937102
  • Self-Centering Style
  • SLD 1850 Type
  • 1 1/4 in Inside Diameter
  • 2.362 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500IN2-3/8 | SLD 1500 Series Shaft Locking Device
Item #101909609
  • Self-Releasing Style
  • SLD 1500 Type
  • 2 3/8 in Inside Diameter
  • 3.531 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1850IN1-3/4 | SLD 1850 Series Shaft Locking Device
Item #101910351
  • Self-Centering Style
  • SLD 1850 Type
  • 1 3/4 in Inside Diameter
  • 2.953 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500IN3-7/8 | SLD 1500 Series Shaft Locking Device
Item #102343652
  • Self-Releasing Style
  • SLD 1500 Type
  • 3 7/8 in Inside Diameter
  • 5.709 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500IN6-7/16 | SLD 1500 Series Shaft Locking Device
Item #101907893
  • Self-Releasing Style
  • SLD 1500 Type
  • 6 7/16 in Inside Diameter
  • 8.858 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500IN1-7/16 | SLD 1500 Series Shaft Locking Device
Item #101947651
  • Self-Releasing Style
  • SLD 1500 Type
  • 1 7/16 in Inside Diameter
  • 2.559 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1850IN2-7/16 | SLD 1850 Series Shaft Locking Device
Item #101911349
  • Self-Centering Style
  • SLD 1850 Type
  • 2 7/16 in Inside Diameter
  • 3.74 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1450IN1-1/2 | SLD 1450 Series Shaft Locking Device
Item #101911363
  • Self-Centering Style
  • SLD 1450 Type
  • 1 1/2 in Inside Diameter
  • 2.559 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1900MM60X77 | SLD 1900 Series Shaft Locking Device
Item #101937858
  • Self-Centering Style
  • SLD 1900 Type
  • 60 mm Inside Diameter
  • 77 mm Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD2600MM40X65 | Shaft Locking Device
Item #101909212
  • 40.0000 mm I.D.
  • 65.000 mm O.D.
  • 1,417.8 ft lb Maximum Torque
  • 51.0000 mm Mountable Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1750MM25X50 | SLD 1750 Series Shaft Locking Device
Item #101911354
  • Self-Centering Style
  • SLD 1750 Type
  • 25 mm Inside Diameter
  • 50 mm Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500MM42X75 | SLD 1500 Series Shaft Locking Device
Item #101907890
  • Self-Releasing Style
  • SLD 1500 Type
  • 42 mm Inside Diameter
  • 75 mm Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1450MM70X110 | SLD 1450 Series Shaft Locking Device
Item #101911114
  • Self-Centering Style
  • SLD 1450 Type
  • 70 mm Inside Diameter
  • 110 mm Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SLD1500IN3 | SLD 1500 Series Shaft Locking Device
Item #101908040
  • Self-Releasing Style
  • SLD 1500 Type
  • 3 in Inside Diameter
  • 4.724 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 241 items