1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 424 items
Master PT
AP1210084 | APG Gearmotor
Item #101920135
  • Size 3
  • Class 1
  • Double Reduction
  • 0.5 HP
  • 20.9:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1230084 | APG Gearmotor
Item #101917789
  • Size 3
  • Class 3
  • Double Reduction
  • 0.5 HP
  • 20.9:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1321430 | APG Gearmotor
Item #101916882
  • Size 3
  • Class 2
  • Single Reduction
  • 0.33 HP
  • 1.22:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP0130950 | APG Gearmotor
Item #101920258
  • Size 3
  • Class 3
  • Single Reduction
  • 1 HP
  • 1.84:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP3211170 | APG Gearmotor
Item #101918868
  • Size 3
  • Class 1
  • Single Reduction
  • 1.5 HP
  • 1.50:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP0210520 | APG Gearmotor
Item #101917709
  • Size 3
  • Class 1
  • Single Reduction
  • 2 HP
  • 3.38:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1310084 | APG Gearmotor
Item #101920787
  • Size 3
  • Class 1
  • Double Reduction
  • 0.33 HP
  • 20.9:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP0120045 | APG Gearmotor
Item #101918028
  • Size 3
  • Class 2
  • Triple Reduction
  • 1 HP
  • 38.4:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP0230013 | APG Gearmotor
Item #101916866
  • Size 6
  • Class 3
  • Triple Reduction
  • 2 HP
  • 129.7:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1310190 | APG Gearmotor
Item #101920283
  • Size 3
  • Class 1
  • Double Reduction
  • 0.33 HP
  • 9.30:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP3410230 | APG Gearmotor
Item #101918873
  • Size 3
  • Class 1
  • Double Reduction
  • 0.75 HP
  • 7.59:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP0210125 | APG Gearmotor
Item #101916755
  • Size 3
  • Class 1
  • Double Reduction
  • 2 HP
  • 14.0:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1220025 | APG Gearmotor
Item #101920137
  • Size 3
  • Class 2
  • Triple Reduction
  • 0.5 HP
  • 70.6:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1330950 | APG Gearmotor
Item #101920792
  • Size 3
  • Class 3
  • Single Reduction
  • 0.33 HP
  • 1.84:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1220037 | APG Gearmotor
Item #101920783
  • Size 3
  • Class 2
  • Triple Reduction
  • 0.5 HP
  • 47.1:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP3210025 | APG Gearmotor
Item #101920155
  • Size 4
  • Class 1
  • Triple Reduction
  • 1.5 HP
  • 70.6:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1210016 | APG Gearmotor
Item #101920782
  • Size 3
  • Class 1
  • Triple Reduction
  • 0.5 HP
  • 105.9:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1310013 | APG Gearmotor
Item #101916879
  • Size 3
  • Class 1
  • Triple Reduction
  • 0.33 HP
  • 129.7:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP1230520 | APG Gearmotor
Item #101920280
  • Size 3
  • Class 3
  • Single Reduction
  • 0.5 HP
  • 3.38:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master PT
AP3210350 | APG Gearmotor
Item #101919124
  • Size 3
  • Class 1
  • Double Reduction
  • 1.5 HP
  • 5.06:1 Ratio
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 424 items