1. 1
  2. 2
Showing 1 - 20 of 25 items
Show all
Dixon Valve & Coupling
B28W-R300P | 102842666
Item #102842666
  • 3" B/W True Y-316L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28W-R250P | 316L Stainless Steel Polished Weld True Wye
Item #103214758
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28W-R100U | 316L Stainless Steel Unpolished Weld True Wye
Item #103682317
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28W-R400P | 316L Stainless Steel Polished Weld True Wye
Item #103685514
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B9WWWW-G150P | 304 Stainless Steel Polished Weld Cross
Item #103703502
  • 304 Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28W-R150U | 316L Stainless Steel Unpolished Weld True Wye
Item #103686837
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B9WWWW-G100P | 119038789
Item #119038789
  • 1" CROSS P304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B9WWWW-G200P | 304 Stainless Steel Polished Weld Cross
Item #103701976
  • 304 Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28WA-R250P | 316L Stainless Steel Polished Weld Lateral
Item #103806774
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28WA-R400P | 316L Stainless Steel Polished Weld Lateral
Item #102102470
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28W-R400U | 316L Stainless Steel Unpolished Weld True Wye
Item #103686838
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B9WWWW-G300P | 304 Stainless Steel Polished Weld Cross
Item #103683824
  • 304 Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B9WWWW-R300P | 316L Stainless Steel Polished Weld Cross
Item #103702273
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28WA-R100P | 316L Stainless Steel Polished Weld Lateral
Item #103806773
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B9WWWW-R400P | 316L Stainless Steel Polished Weld Cross
Item #103703503
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B9WWWW-G400P | 304 Stainless Steel Polished Weld Cross
Item #103701534
  • 304 Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B9WWWW-R150P | 316L Stainless Steel Polished Weld Cross
Item #103702274
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28W-R250U | 316L Stainless Steel Unpolished Weld True Wye
Item #103682318
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28WA-R200U | 316L Stainless Steel Unpolished Weld Lateral
Item #103530007
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B28WA-R400U | 316L Stainless Steel Unpolished Weld Lateral
Item #103518446
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 25 items
Show all