1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,236 items
MAKO
2006HLS08 | 110823029
Item #110823029
  • 1" - BALL VALVE - 2K PSI - 2 PC SS BODY - RTFE SEAT - 316 SS BALL - NACE - MAKO BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
2006HLS04 | 110823027
Item #110823027
  • 1/2" - BALL VALVE - 2K PSI - 2 PC SS BODY - RTFE SEAT - 316 SS BALL - NACE - MAKO BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
2006HLS02 | 110823025
Item #110823025
  • 1/4" - BALL VALVE - 2K PSI - 2 PC SS BODY - RTFE SEAT - 316 SS BALL - NACE - MAKO BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
2006HLS16 | 110823032
Item #110823032
  • 2" - BALL VALVE - 2K PSI - 2 PC SS BODY - RTFE SEAT - 316 SS BALL - NACE - MAKO BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
2006HLC04 | 110823019
Item #110823019
  • 1/2" - BALL VALVE - 2K PSI - 2 PC CS BODY - RTFE SEAT - 316 SS BALL - NACE - MAKO BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
NS10G4M4F | 110823283
Item #110823283
  • 1/2"M X 1/2"F X 1/2'P - GAUGE VALVE - 316 SS - 10,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
ICS61M1F | 110823072
Item #110823072
  • 1/8" MXF - IN-LINE CHECK VALVE - 316 SS - 6,000 PSI - MAKO CHECK VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
NS6S4M4F | Standard Needle Valve (Soft Seat)
Item #110823308
  • 1/2"M X 1/2"F - STANDARD NEEDLE VALVE - 316 SS - 6,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
2006HLC08 | 110823021
Item #110823021
  • 1" - BALL VALVE - 2K PSI - 2 PC CS BODY - RTFE SEAT - 316 SS BALL - NACE - MAKO BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
MRC2M2F | Mini Round handle Needle Valve
Item #110823240
  • 1/4"M X 1/4"F - MINI NEEDLE VALVE - CARBON STEEL - 6,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
MRC2M2M | Mini Round handle Needle Valve
Item #110823241
  • 1/4"M X 1/4"M - MINI NEEDLE VALVE - CARBON STEEL - 6,000 PSI - MAKO NEEDLE VALVE 1/4" MALE X MALE 6000# CARBON STEEL ROUND KNOB MINI NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
NC10S4M4F | Standard Needle Valve (Hard Seat)
Item #110823260
  • 1/2"M X 1/2"F - STANDARD NEEDLE VALVE - CARBON STEEL - 10,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
NC6S2M2F | Standard Needle Valve (Soft Seat)
Item #110823273
  • 1/4"M X 1/4"F - STANDARD NEEDLE VALVE - CARBON STEEL - 6,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
ICS64M4F | 110823075
Item #110823075
  • 1/2" MXF - IN-LINE CHECK VALVE - 316 SS - 6,000 PSI - MAKO CHECK VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
NS6G4M4F | 110823300
Item #110823300
  • 1/2"M X 1/2"F X 1/2"P - GAUGE VALVE - 316 SS - 6,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
2006HLS24 | 115078793
Item #115078793
  • 3" - 2K PSI - 2 PC SS BODY - RTFE SEAT - 316 SS BALL - NACE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
MRS2M2F | Mini Round handle Needle Valve
Item #110823243
  • 1/4"M X 1/4"F - MINI NEEDLE VALVE - 316 SS - 6,000 PSI - MAKO NEEDLE VALVE 1/4" M X F 6000# STAINLESS STEEL ROUND KNOB MINI NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
ICS62F2F | 110823073
Item #110823073
  • 1/4" FXF - IN-LINE CHECK VALVE - 316 SS - 6,000 PSI - MAKO CHECK VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
2017KS06 | 110823044
Item #110823044
  • 3/4" - BALL VALVE - 1K PSI - 1 PC SS BODY - RTFE SEAT - 316 SS BALL - NACE - MAKO BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
2006HLS03 | 110823026
Item #110823026
  • 3/8" - BALL VALVE - 2K PSI - 2 PC SS BODY - RTFE SEAT - 316 SS BALL - NACE - MAKO BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,236 items