- Home
- Categories
- Bearings
- Plain Bearings
- Bushings
Bushings
category
brand
- Bunting Bearings, LLC 8,330
- GGB 3,366
- Regal Rexnord 1,225
- Symmco Inc. 911
- Boston Gear 819
- Timken Company 446
- Edt Corp. 437
- Furon 306
- Rexnord Corp. 290
- IKO International Inc. 226
- GoldSpec® 196
- SKF Corp 133
- NTN Bearing Corp. 131
- SKF 130
- Apex Tool Group 102
- Cleco 102
- System Plast 63
- RBC Bearings 55
- Garlock Sealing 43
- Thomson Industries 40
- Dodge 32
- Schaeffler 13
- Parker Hannifin Corp. 12
- Ina USA Corp. 12
- Link-Belt 11
- PBC Linear 9
- Timken Co. 9
- NSK Corp. 8
- Des-Case Corp. 8
- THK America 4
- ORS Nasco 3
- Brennan Industries 2
- QM PRODUCTS 2
- MRC Bearing Service 1
- Aurora Bearing Co. 1
- Bearings Limited 1
- Weg Electric Corp. 1
- Peer Bearing 1
- Browning 1
- WMH Tool Group 1
- Dixon Valve & Coupling 1
- FAG 1
- Falk Corp. 1
- Jet Equipment & Tools 1
- American Packing & Gasket 1
- Kaydon Bearing 1
- CONVEYER & CASTER 1
InchMetric
Has Flange
Symmco Inc.
BSF-812-10
-
mac
BSF-812-10 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101530378
- 1/4" ID x 3/8" OD x 5/8" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-3236-28
-
mac
SS-3236-28 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101526122
- 1" ID x 1 1/8" OD x 1 3/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SF-812-4
-
mac
SF-812-4 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101531630
- 1/4" ID x 3/8" OD x 1/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
FB-1014-6
-
mac
FB-1014-6 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101539929
- 5/8" ID x 7/8" OD x 3/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
BSF-812-4
-
mac
BSF-812-4 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101531581
- 1/4" ID x 3/8" OD x 1/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
BSF-2432-12
-
mac
BSF-2432-12 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101531583
- 3/4" ID x 1" OD x 3/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-4656-24
-
mac
SS-4656-24 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101529052
- 1 7/16" ID x 1 3/4" OD x 1 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
BSF-1624-10
-
mac
BSF-1624-10 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101726935
- 1/2" ID x 3/4" OD x 5/8" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
BSF-2432-10
-
mac
BSF-2432-10 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101526886
- 3/4" ID x 1" OD x 5/8" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-1418-6
-
mac
SS-1418-6 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101526115
- 7/16" ID x 9/16" OD x 3/8" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-6476-32
-
mac
SS-6476-32 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101560366
- 2" ID x 2 3/8" OD x 2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-6476-24
-
mac
SS-6476-24 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101547037
- 2" ID x 2 3/8" OD x 1 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-1622-20
-
mac
SS-1622-20 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101565596
- 1/2" ID x 11/16" OD x 1 1/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SF-88104-24
-
mac
SF-88104-24 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101560382
- 2 3/4" ID x 3 1/4" OD x 1 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-48-4
-
mac
SS-48-4 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101527635
- 1/8" ID x 1/4" OD x 1/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-6472-16
-
mac
SS-6472-16 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101539732
- 2" ID x 2 1/4" OD x 1" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-812-8
-
mac
SS-812-8 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101534830
- 1/4" ID x 3/8" OD x 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-1822-16
-
mac
SS-1822-16 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101534928
- 9/16" ID x 11/16" OD x 1" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-5668-32
-
mac
SS-5668-32 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101526067
- 1 3/4" ID x 2 1/8" OD x 2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Symmco Inc.
SS-4048-20
-
mac
SS-4048-20 | SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101540761
- 1 1/4" ID x 1 1/2" OD x 1 1/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
Product Availability by Store Location
Close
