1. 1
  2. 2
Showing 1 - 20 of 29 items
Show all
Telco USA Inc.
SMR4206MGJ | 100846940
Item #100846940
  • RECEIVER, PNP, NC, LIGHT OPERATED, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR4104MGJ | 100846934
Item #100846934
  • RECEIVER, NPN, NO, DARK OPERATED, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR3306SG5 | Series 6000 Receiver
Item #105793965
  • 3306 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NO Contacts
  • 5 m Cable Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR4201MGJ | 100846937
Item #100846937
  • RECEIVER, PNP, NC, LIGHT OPERATED, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8800MG-QDB | 100847013
Item #100847013
  • RECEIVER, AC, QD WITH QDB CONNECTOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR4106MGJ | 100846935
Item #100846935
  • RECEIVER, STAINLESS, NPN, NO, DARK OPERATED, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR5525NGK | 100846950
Item #100846950
  • RECEIVER, PNP, NO/NC, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR4306MGJ | 100846947
Item #100846947
  • RECEIVER, PNP, NO, DARK OPERATED, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR4304MGJ | 100846945
Item #100846945
  • RECEIVER, PNP, NO, DARK OPERATED, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR4301MGJ | 100846941
Item #100846941
  • RECEIVER, PNP, NO, DARK OPERATED, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8520MGJ | 8000 Series DC PNP Receiver
Item #100847004
  • 8520 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NC, NO Contacts
  • 4 pin, M12 plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8520PGJ | 8000 Series DC PNP Receiver
Item #100847006
  • 8520 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NC, NO Contacts
  • 4 pin, M12 plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR6102TS5 | Series 6000 Receiver
Item #105794204
  • 6101 Series
  • 10 - 30 Volt DC Supply Voltage
  • NPN Output
  • NO Contacts
  • 5 m Cable Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8420PGJ | 8000 Series DC NPN Receiver
Item #100846996
  • 8420 Series
  • 10 - 30 Volt DC Supply Voltage
  • NPN Output
  • NC, NO Contacts
  • 4 pin, M12 plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8420MGJ | 8000 Series DC NPN Receiver
Item #100846994
  • 8420 Series
  • 10 - 30 Volt DC Supply Voltage
  • NPN Output
  • NC, NO Contacts
  • 4 pin, M12 plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8420PG5 | 8000 Series DC NPN Receiver
Item #100846995
  • 8420 Series
  • 10 - 30 Volt DC Supply Voltage
  • NPN Output
  • NC, NO Contacts
  • 5 m Cable Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8400PGJ | 8000 Series DC NPN Receiver
Item #100846992
  • 8400 Series
  • 10 - 30 Volt DC Supply Voltage
  • NPN Output
  • NC, NO Contacts
  • 4 pin, M12 plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8400MGJ | 8000 Series DC NPN Receiver
Item #100846990
  • 8400 Series
  • 10 - 30 Volt DC Supply Voltage
  • NPN Output
  • NC, NO Contacts
  • 4 pin, M12 plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR6202TSJ | Series 6000 Receiver
Item #105795208
  • 6201 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NC Contacts
  • 4 pin, M12 plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR8500MGJ | 8000 Series DC PNP Receiver
Item #100846999
  • 8500 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NC, NO Contacts
  • 4 pin, M12 plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 29 items
Show all