Showing 1 - 11 of 11 items
Telco USA Inc.
LR100LTB3815 | Remote Receivers
Item #100846661
  • Series 100
  • M12 x 1 Housing Size
  • Nickel Plated Brass Housing Material
  • 15 m Cable Cable Connection
  • IP 67 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LR110LTB3815 | Remote Receivers
Item #100846686
  • Series 110
  • M12 x 1 Housing Size
  • Nickel Plated Brass Housing Material
  • 15 m Cable Cable Connection
  • IP 67 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LR02S225 | 100846656
Item #100846656
  • RECEIVER, 15.5 x 22mm, SNAP TYPE, 5M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LRWS15M | 100846710
Item #100846710
  • RECEIVER, L 35mm x W 20mm x H 12mm, 15M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LRWV5M | 100846713
Item #100846713
  • RECEIVER, L 35mm x W 20mm x H 12mm, 5M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LR100LTB385 | Remote Receivers
Item #100846662
  • Series 100
  • M12 x 1 Housing Size
  • Nickel Plated Brass Housing Material
  • 5 m Cable Connection
  • IP 67 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LR100LTS3815 | Remote Receivers
Item #100846663
  • Series 100
  • M12 x 1 Housing Size
  • Stainless Steel Housing Material
  • 15 m Cable Cable Connection
  • IP 67 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LRWV15M | 100846712
Item #100846712
  • RECEIVER, L 35mm x W 20mm x H 12mm, 15M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LRWS5M | 100846711
Item #100846711
  • RECEIVER, L 35mm x W 20mm x H 12mm, 5M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LR110LTB385 | Remote Receivers
Item #100846687
  • Series 110
  • M12 x 1 Housing Size
  • Nickel Plated Brass Housing Material
  • 5 m Cable Connection
  • IP 67 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LR120LTB4515 | Remote Receivers
Item #100846702
  • Series 120
  • M18 x 1 Housing Size
  • Nickel Plated Brass Housing Material
  • 15 m Cable Cable Connection
  • IP 67 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 11 of 11 items