1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 407 items
Timken Co.
PD422999 | 111950297
Item #111950297
  • Timken D-Pow 60cc w. Cat C Gr (SOLD IN 10's)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
American Packing & Gasket
4SRL062 X 17.5" | 115654808
Item #115654808
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
34307 | 101499562
Item #101499562
  • 1IN NPT VIEWPORT STEEL/GLASS-BAFFLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
BE-0150-2 | Liquid Level Gauge
Item #101365849
  • Liquid Level Gauge
  • 1/4 NPT Male Thread
  • 90 Deg
  • 3 1/2" High
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
04100 | DW-40 Press-Fit Observa-Dome Porthole Liquid Level Gauge
Item #101981646
  • Bright Brass
  • 1 1/4" Diameter
  • 1 1/4" Bore Size
  • 3/4" Width
  • 15/16" Window Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
04044 | BW-10 Liquid Level Gauge
Item #101965666
  • Steel, Zinc Plated
  • 1 1/4-11 1/2 NPT Thread Size
  • 10 psi
  • 2 1/4" Assembly Clearance
  • 1/2" Body Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
04121 | BW-40 Liquid Level Gauge
Item #101351468
  • Steel, Zinc Plated
  • 1 1/4-11 1/2 Thread Size
  • 2 1/4" Assembly Clearance
  • 1" Body Length
  • 11/16" Thread Lead
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
15218 | Liquid Level Gauge
Item #102003527
  • Aluminum (Gold Anodize), Glass
  • 1/4-18 Thread Size
  • 7 1/4" Overall Height
  • 90°
  • 1 5/8" Depth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
382064 | 101889099
Item #101889099
  • MIST PRESSURE GAUGE 0-100
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
15412 | Union Coupling Liquid Level Gauge
Item #110025091
  • Aluminum (Gold Anodize), Glass
  • 90° w/Union Coupling
  • 1/4-18 Thread Size
  • 3 1/4" Overall Height
  • 2 1/2" Depth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
15431 | Union Coupling Liquid Level Gauge
Item #101337860
  • Aluminum (Gold Anodize), Glass
  • 90° w/Union Coupling
  • 1/2-14 Thread Size
  • 5" Overall Height
  • 3 1/8" Depth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
04102 | DW-40 Press-Fit Observa-Dome Porthole Liquid Level Gauge
Item #101982100
  • Bright Brass
  • 2" Diameter
  • 2" Bore Size
  • 1 5/32" Width
  • 1 11/16" Window Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
04402 | BW-50 Liquid Level Gauge
Item #101981349
  • Steel, Nickel Plated
  • 3/4-14 Thread Size
  • 3,000 psi
  • 1 5/16" Assembly Clearance
  • 15/16" Body Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-3DB0375 | 111484197
Item #111484197
  • 3-D BullsEye 3/8" NPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
15433 | Union Coupling Liquid Level Gauge
Item #101982215
  • Aluminum (Gold Anodize), Glass
  • 90° w/Union Coupling
  • 1/2-14 Thread Size
  • 6 1/4" Overall Height
  • 3 1/8" Depth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
15312 | Liquid Level Gauge
Item #102025791
  • Aluminum (Gold Anodize), Glass
  • Straight
  • 1/4-18 Thread Size
  • 3 3/4" Overall Height
  • 1/2" Depth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
15314 | Liquid Level Gauge
Item #102001614
  • Aluminum (Gold Anodize), Glass
  • Straight
  • 1/4-18 Thread Size
  • 4 7/8" Overall Height
  • 5/8" Depth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
34232 | 100872839
Item #100872839
  • 1IN BRASS/PLASTIC VIEWPORT-NPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
04403 | BW-50 Liquid Level Gauge
Item #102001604
  • Steel, Nickel Plated
  • 1-11 1/2 NPT Thread Size
  • 2,500 psi
  • 1 5/8" Assembly Clearance
  • 1 1/16" Body Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
04040 | BW-10 Liquid Level Gauge
Item #101981644
  • Steel, Zinc Plated
  • 3/8-18 NPT Thread Size
  • 65 psi
  • 1" Assembly Clearance
  • 11/32" Body Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 407 items