1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 323 items
Climax Metal
  • Prop 65
RC-050-S | RC-Series Set Screw Coupling
Item #101783585
  • 0.5 in Inside Diameter
  • 1 in Outside Diameter
  • Stainless Steel Material
  • 1.5 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-100-KW | RC-Series Set Screw Coupling With Keyway
Item #101807153
  • 1 in Inside Diameter
  • 2 in Outside Diameter
  • Steel Material
  • 3 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-062-KW | RC-Series Set Screw Coupling With Keyway
Item #101784339
  • 0.63 in Inside Diameter
  • 1.25 in Outside Diameter
  • Steel Material
  • 2 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-150-KW | RC-Series Set Screw Coupling With Keyway
Item #101784045
  • 1.5 in Inside Diameter
  • 2.5 in Outside Diameter
  • Steel Material
  • 4.5 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-125-KW | RC-Series Set Screw Coupling With Keyway
Item #101828460
  • 1.25 in Inside Diameter
  • 2.25 in Outside Diameter
  • Steel Material
  • 4 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
GRC-100-KW | Set Screw Coupling
Item #105467251
  • 1 in Inside Diameter
  • 2 in Outside Diameter
  • Steel Material
  • 3 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-062-S | RC-Series Set Screw Coupling
Item #101783439
  • 0.63 in Inside Diameter
  • 1.25 in Outside Diameter
  • Stainless Steel Material
  • 2 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-075 | RC-Series Set Screw Coupling
Item #101783276
  • 0.75 in Inside Diameter
  • 1.5 in Outside Diameter
  • Steel Material
  • 2 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
RC-075-SKW4H@90 | RC4H-Series Set Screw Coupling With Keyway
Item #105506911
  • 0.75 in Inside Diameter
  • 1.5 in Outside Diameter
  • Stainless Steel Material
  • 2 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-050-KW | RC-Series Set Screw Coupling With Keyway
Item #101782054
  • 0.5 in Inside Diameter
  • 1 in Outside Diameter
  • Steel Material
  • 1.5 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-031-S | RC-Series Set Screw Coupling
Item #101811027
  • 0.31 in Inside Diameter
  • 0.63 in Outside Diameter
  • Stainless Steel Material
  • 1 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-100-S-KW | RC-Series Set Screw Coupling With Keyway
Item #101765616
  • 1 in Inside Diameter
  • 2 in Outside Diameter
  • Stainless Steel Material
  • 3 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SC1000X1KW1/4 | Lovejoy Rigid Coupling
Item #102084885
  • Rigid Coupling
  • 1" ID x 2" OD x 2" Long
  • Steel, Black Oxide Finish
  • w/ Keyway
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
SC750CPLG3/4KW3/16 | Lovejoy Rigid Coupling
Item #102085160
  • Rigid Coupling
  • 3/4" ID x 1 1/2" OD x 1 1/2" Long
  • Steel, Black Oxide Finish
  • w/ Keyway
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
SCC 3/4 X 1/2 | 101773609
Item #101773609
  • 49296 / STL SETSCREW COUPLING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
GRC-137 | Set Screw Coupling
Item #105467252
  • 1.38 in Inside Diameter
  • 2.38 in Outside Diameter
  • Steel Material
  • 4.5 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
MRC-40 | MRC-Series Metric Set Screw Coupling
Item #103378819
  • 40 mm Inside Diameter
  • 63 mm Outside Diameter
  • Steel Material
  • 114 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
MRC-15-SKW4H@90 | MRC4H-Series Metric Set Screw Coupling
Item #105506585
  • 15 mm Inside Diameter
  • 31 mm Outside Diameter
  • Stainless Steel Material
  • 50 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
MRC-40-S | MRC-Series Metric Set Screw Coupling
Item #103378820
  • 40 mm Inside Diameter
  • 63 mm Outside Diameter
  • Stainless Steel Material
  • 114 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
RC-062-A | RC-Series Set Screw Coupling
Item #103190673
  • 0.63 in Inside Diameter
  • 1.25 in Outside Diameter
  • Aluminum Material
  • 2 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 323 items