- Home
- Categories
- Bearings
- Ball Screw & Spindle Bearings
- Ball Bearings
Ball Bearings
category
brand
- Timken Company 3,936
- Fafnir 3,907
- Schaeffler 2,404
- FAG 1,190
- Barden Corp. 1,175
- RBC Bearings 846
- SKF Corp 657
- SKF 621
- NTN Bearing Corp. 214
- NSK Corp. 91
- Ina USA Corp. 39
- Nachi America Inc. 31
- MRC Bearing Service 27
- Timken Co. 22
- Bearings Limited 15
- Koyo Corp. 10
- Kaydon Bearing 9
- RHP Bearing 3
- American Roller Bearing 2
- Regal Rexnord 2
- Rexnord Corp. 1
- Master PT 1
- Formsprag Clutch 1
- EWELLIX SCHAEFFLER 1
No in Set
Ball Material
Fafnir
3MM9303WI DUM
-
mac
3MM9303WI DUM | Steel Super Precision Angular Contact Ball Bearing
Item #101393642
- 0.669 in Inner Diameter
- 1.181 in Outer Diameter
- Super Precision
- 0.551 in Overall Width
- Cylindrical OD
Fafnir
2MM305WI DUL
-
mac
2MM305WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101019506
- 0.984 in Inner Diameter
- 2.441 in Outer Diameter
- Super Precision
- 1.339 in Overall Width
- Cylindrical OD
Ina USA Corp.
ZKLF2068-2RS-PE
-
mac
ZKLF2068-2RS-PE | 101876540
Item #101876540
- Precision Ball Bearing
Fafnir
2MM9103WI DUL
-
mac
2MM9103WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101020653
- 0.669 in Inner Diameter
- 1.378 in Outer Diameter
- Super Precision
- 0.787 in Overall Width
- Cylindrical OD
Fafnir
5315WBR
-
mac
5315WBR | Steel Double Row Angular Contact Ball Bearing
Item #117835584
- 2.953 in Inner Diameter
- 6.299 in Outer Diameter
- Double Row
- 2.689 in Overall Width
- Cylindrical OD
Fafnir
2MM205WI DUL
-
mac
2MM205WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101020574
- 0.984 in Inner Diameter
- 2.047 in Outer Diameter
- Super Precision
- 1.181 in Overall Width
- Cylindrical OD
Fafnir
2MM306WI
-
mac
2MM306WI | Steel Super Precision Angular Contact Ball Bearing
Item #100992645
- 1.181 in Inner Diameter
- 2.835 in Outer Diameter
- Super Precision
- 0.748 in Overall Width
- Cylindrical OD
Fafnir
3MM9134WI DUM
-
mac
3MM9134WI DUM | Steel Super Precision Angular Contact Ball Bearing
Item #101918311
- 6.693 in Inner Diameter
- 10.236 in Outer Diameter
- Super Precision
- 3.307 in Overall Width
- Cylindrical OD
Fafnir
2MM9111WIDUMFS637 | Steel Super Precision Angular Contact Ball Bearing
Item #105391079
- 2.165 in Inner Diameter
- 3.543 in Outer Diameter
- Super Precision
- 1.417 in Overall Width
- Cylindrical OD
Fafnir
2MM9109WI DUL
-
mac
2MM9109WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101020672
- 1.771 in Inner Diameter
- 2.953 in Outer Diameter
- Super Precision
- 1.259 in Overall Width
- Cylindrical OD
Fafnir
3MM9106WI DUL
-
mac
3MM9106WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101020835
- 1.181 in Inner Diameter
- 2.165 in Outer Diameter
- Super Precision
- 1.024 in Overall Width
- Cylindrical OD
Fafnir
2MM9114WI DUL
-
mac
2MM9114WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101020690
- 2.756 in Inner Diameter
- 4.331 in Outer Diameter
- Super Precision
- 1.575 in Overall Width
- Cylindrical OD
Fafnir
2MM9116WI DUL
-
mac
2MM9116WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101020698
- 3.149 in Inner Diameter
- 4.921 in Outer Diameter
- Super Precision
- 1.732 in Overall Width
- Cylindrical OD
Fafnir
2MM9102WI DUL
-
mac
2MM9102WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101020651
- 0.591 in Inner Diameter
- 1.259 in Outer Diameter
- Super Precision
- 0.709 in Overall Width
- Cylindrical OD
Fafnir
2MM9106WI DUL
-
mac
2MM9106WI DUL | Steel Super Precision Angular Contact Ball Bearing
Item #101020662
- 1.181 in Inner Diameter
- 2.165 in Outer Diameter
- Super Precision
- 1.024 in Overall Width
- Cylindrical OD
Fafnir
7213WNDU
-
mac
7213WNDU | Steel Single Row Angular Contact Ball Bearing
Item #117835645
- 2.559 in Inner Diameter
- 4.724 in Outer Diameter
- Single Row
- 0.906 in Overall Width
- Cylindrical OD
FAG
B7007-C-T-P4S-DUL | Single Row Angular Contact Spindle Bearing
Item #110594964
- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 28 mm Width
Product Availability by Store Location
Close
