1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,373 items
FAG
SNW24X0403 | SNW Series Adapter Sleeve
Item #101842992
  • SNW Series
  • 87.78 mm Bore
  • 155.502 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
HA 320 | Series H3 Adapter Sleeve
Item #100731696
  • H3 Series Adapter Sleeve
  • 3 7/16" Shaft Size
  • Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
SNW-17 X 2 15/16 | SNW Series Adapter Sleeve
Item #101199403
  • SNW-17 Series Adapter Sleeve
  • 2 15/16" Shaft Size
  • Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
SNP 3056X10 | Series SNP Adapter Sleeve
Item #101176904
  • SNP Series Adapter Sleeve
  • 10" Shaft Size
  • Use w/23000K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
HA 313 | Series H3 Adapter Sleeve
Item #100731663
  • STANDARD ACCESSORIES
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
SNW 32X5.1/2 | SNW Series Adapter Sleeve
Item #101629089
  • SNW-32 Series Adapter Sleeve
  • 5 1/2" Shaft Size
  • Use w/22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
FAG
SNW32X0507 | SNW Series Adapter Sleeve
Item #101412570
  • SNW Series
  • 116.281 mm Bore
  • 204.788 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
HA 315 | Series H3 Adapter Sleeve
Item #100731670
  • H3 Series Adapter Sleeve
  • 2 7/16" Shaft Size
  • Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
FAG
SNW38X0615 | SNW Series Adapter Sleeve
Item #101413382
  • SNW Series
  • 133.629 mm Bore
  • 240.506 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Torrington
SNW-36 X 6 7/16 | SNW Series Adapter Sleeve
Item #101199417
  • SNW-36 Series Adapter Sleeve
  • 6 7/16" Shaft Size
  • Use w/22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
SNW 9X1.1/2 | SNW Series Adapter Sleeve
Item #101176956
  • SNW-09 Series Adapter Sleeve
  • 1 1/2" Shaft Size
  • Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
SNW 28X5. | SNW Series Adapter Sleeve
Item #101176935
  • SNW-28 Series Adapter Sleeve
  • 5" Shaft Size
  • Use w/22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
SNW-16 X 2 11/16 | SNW Series Adapter Sleeve
Item #100992740
  • SNW-16 Series Adapter Sleeve
  • 2 11/16" Shaft Size
  • Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
SNW 26X4.1/2 | SNW Series Adapter Sleeve
Item #101176934
  • SNW-26 Series Adapter Sleeve
  • 4 1/2" Shaft Size
  • Use w/22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
HE311B | Series H3 Adapter Sleeve
Item #100731658
  • H3 Series Adapter Sleeve
  • 1 3/4" Shaft Size
  • Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
H 318 | Series H3 Adapter Sleeve
Item #100731687
  • H3 Series Adapter Sleeve
  • 80 mm Shaft Size
  • Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
H 3122 | Series H31 Adapter Sleeve
Item #100731813
  • H31 Series Adapter Sleeve
  • 100 mm Shaft Size
  • Use w/20300K, 22200K & 23100K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
H 3028 | Series H30 Adapter Sleeve
Item #100731886
  • H30 Series Adapter Sleeve
  • 125 mm Shaft Size
  • Use w/20200K, 20300K & 23000K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
HA 317 | Series H3 Adapter Sleeve
Item #100731684
  • H3 Series Adapter Sleeve
  • 2 15/16" Shaft Size
  • Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
H 3128 | Series H31 Adapter Sleeve
Item #100731822
  • H31 Series Adapter Sleeve
  • 125 mm Shaft Size
  • Use w/20300K, 22200K & 23100K Series Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,373 items