1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 339 items
Martin
BS1248-2 | Bevel Gear
Item #100811283
  • 48 Teeth
  • 20° Pressure Angle
  • 12 Diametral Pitch
  • 0.59 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BS636-2 | Bevel Gear
Item #100811296
  • 36 Teeth
  • 20° Pressure Angle
  • 6 Diametral Pitch
  • 1.06 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BS1218-2 | Bevel Gear
Item #100811278
  • 18 Teeth
  • 20° Pressure Angle
  • 12 Diametral Pitch
  • 0.53 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
WB1020D | Bronze 20 Teeths 0.939 in Bore Worm Gear
Item #100812170
  • 20 Teeth
  • 2 Lead Thread
  • 10 Diametral Pitch
  • 0.939 in Maximum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
W1040Q | Cast Iron 40 Teeths 0.939 in Bore Worm Gear
Item #100812104
  • 40 Teeth
  • 4 Lead Thread
  • 10 Diametral Pitch
  • 0.939 in Maximum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BS1648-3 | Bevel Gear
Item #100811293
  • 48 Teeth
  • 20° Pressure Angle
  • 16 Diametral Pitch
  • 0.42 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BS1218-2A | Bevel Gear
Item #100811279
  • 18 Teeth
  • 20° Pressure Angle
  • 12 Diametral Pitch
  • 0.53 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BS1020-2 | Bevel Gear
Item #100811271
  • 20 Teeth
  • 20° Pressure Angle
  • 10 Diametral Pitch
  • 0.71 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
B1616-3 | Bevel Gear
Item #100811236
  • 16 Teeth
  • 20° Pressure Angle
  • 16 Diametral Pitch
  • 0.42 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BS840-2 | Bevel Gear
Item #100811298
  • 40 Teeth
  • 20° Pressure Angle
  • 8 Diametral Pitch
  • 0.82 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
WB1620Q | Bronze 20 Teeths Worm Gear
Item #100812178
  • 20 Teeth
  • 4 Lead Thread
  • 16 Diametral Pitch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BS1632-2 | Bevel Gear
Item #100811292
  • 32 Teeth
  • 20° Pressure Angle
  • 16 Diametral Pitch
  • 0.35 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
B1224-2 | Bevel Gear
Item #100811231
  • 24 Teeth
  • 20° Pressure Angle
  • 12 Diametral Pitch
  • 0.59 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BS820-2 | Bevel Gear
Item #100811297
  • 20 Teeth
  • 20° Pressure Angle
  • 8 Diametral Pitch
  • 0.82 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
W630D | Cast Iron 30 Teeths 1.627 in Bore Worm Gear
Item #100812146
  • 30 Teeth
  • 2 Lead Thread
  • 6 Diametral Pitch
  • 1.627 in Maximum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
WB1220 | Bronze 20 Teeths 0.626 in Bore Worm Gear
Item #100812174
  • 20 Teeth
  • 1 Lead Thread
  • 12 Diametral Pitch
  • 0.626 in Maximum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
B456-4 | Bevel Gear
Item #100811245
  • 56 Teeth
  • 20° Pressure Angle
  • 4 Diametral Pitch
  • 1.69 in Face Width
  • Reborable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
W1030 | Cast Iron 30 Teeths 0.939 in Bore Worm Gear
Item #100812099
  • 30 Teeth
  • 1 Lead Thread
  • 10 Diametral Pitch
  • 0.939 in Maximum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HL148Y-P | 16 DP 20⁰ PA 2:1 Ratio 12 Teeths Steel Bevel Gear
Item #101750838
  • 20⁰ Pressure Angle
  • Steel, Hardened Teeth Material
  • 0.75 in Pitch Diameter
  • 0.375 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA45312Y-P | 12 DP 20⁰ PA 3:1 Ratio 18 Teeths Steel Bevel Gear
Item #101753425
  • 12 Diametral Pitch
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 0.5 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 339 items