1. 1
  2. 2
Showing 1 - 20 of 29 items
Show all
Dixon Valve & Coupling
  • Prop 65
FBVG75 | Global Ball Valve
Item #102128448
  • 3/4" Port Size
  • Female NPT Port Type
  • Brass Body Material
  • 600 psi
  • 248 °F Max. Temperature
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BBLV38 | Bronze 3/8 in Locking Handle Ball Valve
Item #102181470
  • 3/8 in Size
  • Female NPT x Female NPT Thread
  • Bronze Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BBLV75 | Bronze 3/4 in Locking Handle Ball Valve
Item #102214523
  • 3/4 in Size
  • Female NPT x Female NPT Thread
  • Bronze Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BV2GG-075CC-A | CF8M Stainless Steel BV2GG Series Non-Encapsulated 2-Way, 3-Piece Ball Valve
Item #104189364
  • 3/4 in Size
  • CF8M Stainless Steel Material
  • Clamp Connection
  • 15% Glass Reinforced RTFE Seat
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BBLV50 | Bronze 1/2 in Locking Handle Ball Valve
Item #102090863
  • 1/2 in Size
  • Female NPT x Female NPT Thread
  • Bronze Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237534 | 3/8 in NPT Inlet Thread Male Ball Valve
Item #100339934
  • 3/8 in Inlet Size
  • NPT Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237535 | 3/8 in NPT Inlet Thread Male Ball Valve
Item #100339935
  • 3/8 in Inlet Size
  • NPT Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237533 | 3/8 in NPSM Inlet Thread Male Ball Valve
Item #100339933
  • 3/8 in Inlet Size
  • NPSM Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237540 | 1/2 in Tube End Inlet Thread Male Ball Valve
Item #100339940
  • 1/2 in Inlet Size
  • Tube End Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237531 | 3/8 in NPT Inlet Thread Male Ball Valve
Item #100339931
  • 3/8 in Inlet Size
  • NPT Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237528 | 1/4 in NPT Inlet Thread Male Ball Valve
Item #100339928
  • 1/4 in Inlet Size
  • NPT Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237529 | 1/4 in NPT Inlet Thread Male Ball Valve
Item #100339929
  • 1/4 in Inlet Size
  • NPT Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237532 | 3/8 in NPT Inlet Thread Female Ball Valve
Item #100339932
  • 3/8 in Inlet Size
  • NPT Inlet Thread
  • Female Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237537 | 3/8 in Tube End Inlet Thread Ball Valve
Item #100339937
  • 3/8 in Inlet Size
  • Tube End Inlet Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237538 | 3/8 in Tube End Inlet Thread Male Ball Valve
Item #100339938
  • 3/8 in Inlet Size
  • Tube End Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
237530 | 3/8 in NPT Inlet Thread Male Ball Valve
Item #100339930
  • 3/8 in Inlet Size
  • NPT Inlet Thread
  • Male Outlet Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BV-2G-GK075 | Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve Repair Kit
Item #104599647
  • Repair Kit for BV2GG Series Bradfor Ball Valve
  • 3/4"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BV2GG-100CC-A | CF8M Stainless Steel BV2GG Series Non-Encapsulated 2-Way, 3-Piece Ball Valve
Item #101459827
  • 1 in Size
  • CF8M Stainless Steel Material
  • Clamp Connection
  • 15% Glass Reinforced RTFE Seat
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BV-2G-GK150 | Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve Repair Kit
Item #104573500
  • Repair Kit for BV2GG Series Bradfor Ball Valve
  • 1 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BV-2G-GK250 | Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve Repair Kit
Item #104572827
  • Repair Kit for BV2GG Series Bradfor Ball Valve
  • 2 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 29 items
Show all