1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 242 items
Behringer Corp.
HS-CLH-03-P-062 | 103308837
Item #103308837
  • 5/8" OD TUBE SIZE CLAMP PAIR, HEAVY SERIES, GROUP H3, POLYPROPYLENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
HS-CLH-05-A-132 | 103308292
Item #103308292
  • 1" PIPE SIZE CLAMP PAIR, HEAVY SERIES, GROUP H5, ALUMINUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
HS-CLH-04-P-100 | 103301766
Item #103301766
  • 1" OD TUBE SIZE CLAMP PAIR, HEAVY SERIES, GROUP H4, POLYPROPYLENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
HS-CLH-09-A-500 | 103307525
Item #103307525
  • 5" OD TUBE SIZE CLAMP PAIR, HEAVY SERIES, GROUP H9, ALUMINUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
HS-CLH-08-S-400 | 103307581
Item #103307581
  • 4" OD TUBE SIZE CLAMP PAIR, HEAVY SERIES, GROUP H8, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
HS-CLH-07-S-288 | 103346879
Item #103346879
  • 2-1/2" PIPE SIZE CLAMP PAIR, HEAVY SERIES, GROUP H7, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
HS-CLH-06-P-225 | 103307577
Item #103307577
  • 2-1/4" OD TUBE SIZE CLAMP PAIR, HEAVY SERIES, GROUP H6, POLYPROPYLENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST-CLH-06-A-175 | 101225741
Item #101225741
  • 1-3/4" OD TUBE SIZE CLAMP PAIR, STANDARD SERIES, GROUP 6, ALUMINUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST-CLH-03-S-075 | 101225687
Item #101225687
  • 3/4" OD TUBE SIZE CLAMP PAIR, STANDARD SERIES, GROUP 3, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST-CLH-07-S-225 | 101225761
Item #101225761
  • 2-1/4" OD TUBE SIZE CLAMP PAIR, STANDARD SERIES, GROUP 7, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST-CLH-03-A-075 | 101225683
Item #101225683
  • 3/4" OD TUBE SIZE CLAMP PAIR, STANDARD SERIES, GROUP 3, ALUMINUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
TS-CLH-05-S-150 | 101226278
Item #101226278
  • 1-1/2" OD TUBE SIZE CLAMP PAIR, TWIN SERIES, GROUP T5, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
TS-CLH-02-P-062 | 101226226
Item #101226226
  • 5/8" OD TUBE SIZE CLAMP PAIR, TWIN SERIES, GROUP T2, POLYPROPYLENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
TS-CLH-03-S-100 | 101226249
Item #101226249
  • 1" OD TUBE SIZE CLAMP PAIR, TWIN SERIES, GROUP T3, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST-CLH-05-A-166 | 101225735
Item #101225735
  • 1-1/4" PIPE SIZE CLAMP PAIR, STANDARD SERIES, GROUP 5, ALUMINUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST-CLH-03-S-087 | 101225700
Item #101225700
  • 7/8" OD TUBE SIZE CLAMP PAIR, STANDARD SERIES, GROUP 3, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
TS-CLH-02-P-025 | 101226202
Item #101226202
  • 1/4" OD TUBE SIZE CLAMP PAIR, TWIN SERIES, GROUP T2, POLYPROPYLENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST-CLH-07-P-350 | 101225777
Item #101225777
  • 3" PIPE AND 3-1/2" OD TUBE SIZE CLAMP PAIR, STANDARD SERIES, GROUP 7, POLYPROPYLENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST-CLH-05-S-150 | 101225733
Item #101225733
  • 1-1/2" OD TUBE SIZE CLAMP PAIR, STANDARD SERIES, GROUP 5, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
TS-CLH-03-S-084 | 101226240
Item #101226240
  • 1/2" PIPE SIZE CLAMP PAIR, TWIN SERIES, GROUP T3, SANTOPRENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 242 items