1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 170 items
Bison Gear
016-246-6058 | 246 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #102205221
  • 1/6 HP
  • 115, 230 VAC
  • 58.3:1 Ratio
  • 28 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
014-482-4064 | 482 Series Split Phase 115 VAC Parallel Shaft Gearmotor
Item #101841794
  • 1/4 HP
  • 115 VAC
  • 63.5:1 Ratio
  • 27 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
027-730K0040T | PowerSTAR® 730 Series Right Angle Hypoid Gearmotor
Item #112742357
  • 730 Series Right Angle Hypoid Gearmotor 3 Phase 230/400-460V Inverter Duty
  • Ratio :1 is 40
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
016-246-6102 | 246 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #102153722
  • 1/6 HP
  • 115, 230 VAC
  • 102.4:1 Ratio
  • 16 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
016-200-8035 | 200 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #101840754
  • 1/15 HP
  • 115, 230 VAC
  • 35.4:1 Ratio
  • 45 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
016-656-0116 | 650 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #101839097
  • 1/6 HP
  • 115, 230 VAC
  • 115.9:1 Ratio
  • 14 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
026-756-3405 | 756 Series Permanent Split Capacitor 115/230 VAC Right Angle Gearmotor
Item #101961306
  • 1/8 hp
  • 110/220 Voltage
  • 5:1 Ratio
  • Right Angle
  • Hollow Shaft & Pilot Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
016-246-4005 | AC Parallel Shaft Gearmotor
Item #102223357
  • 1/4 HP
  • 115, 230 VAC
  • 5.0:1 Ratio
  • 338 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
017-650-0029 | 650 Series 3 Phase 230 VAC Parallel Shaft Inverter Duty Gearmotor
Item #101841967
  • 1/4 HP
  • 230 VAC
  • 28.9:1 Ratio
  • 60 O/P RPM
  • Parallel Shaft, Inverter Duty Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
017-160-0005 | SANIMotor® Washdown Motor
Item #101408204
  • Washdown Gearmotor
  • 1/20 HP
  • 5:1 Ratio
  • 335 RPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
026-756-3460 | 756 Series Permanent Split Capacitor 115/230 VAC Right Angle Gearmotor
Item #101951340
  • 1/8 hp
  • 110/220 Voltage
  • 60:1 Ratio
  • Right Angle
  • Hollow Shaft & Pilot Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
016-656-0276 | 650 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #102213827
  • 1/6 HP
  • 115, 230 VAC
  • 276.2:1 Ratio
  • 6 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
016-656-0028 | 650 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #101841355
  • 1/2 HP
  • 115, 230 VAC
  • 27.7:1 Ratio
  • 60 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
026-746-6060 | 746 Series Permanent Split Capacitor 110/220 VAC Right Angle Gearmotor
Item #101839735
  • 1/15 HP
  • 115, 230 VAC
  • 60.0:1 Ratio
  • 27 O/P RPM
  • Right Angle Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
  • Drop Ship Only
017-260-2019 | SANIMotor® Washdown Motor
Item #117439748
  • WASHDOWN AC GEARMOTOR 49 FRAME 1/7HP SANIMOTOR 19:1 RATIO 460V INVERTER DUTY IP69K VFD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
016-246-6315 | AC Parallel Shaft Gearmotor
Item #101409684
  • Gearmotor
  • 1/8 HP
  • 15.0:1 Ratio
  • 113 RPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
016-175-1369 | AC Parallel Shaft Gearmotor
Item #101841352
  • 1/20 HP
  • 115, 230 VAC
  • 1369.3:1 Ratio
  • 1.2 O/P RPM
  • Parallel Shaft Gearmotor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
017-160-0072 | SANIMotor® Washdown Motor
Item #101408205
  • Washdown Gearmotor
  • 1/20 HP
  • 72:1 Ratio
  • 23 RPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
027-730K0020T | PowerSTAR® 730 Series Right Angle Hypoid Gearmotor
Item #112325086
  • 730 Series Right Angle Hypoid Gearmotor 3 Phase 230/400-460V Inverter Duty
  • Ratio :1 is 20
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bison Gear
  • Drop Ship Only
017-260-2005 | SANIMotor® Washdown Motor
Item #117439746
  • WASHDOWN AC GEARMOTOR 49 FRAME 1/7HP SANIMOTOR 5:1 RATIO 460V INVERTER DUTY IP69K VFD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 170 items