- Home
- Categories
- Power Transmission
- Synchronous (Timing) Belts
- Flat Tooth Positive Drive (MXL, XL, L, H, XH, XXH)
Flat Tooth Positive Drive (MXL, XL, L, H, XH, XXH)
Applied carries flat tooth positive drive synchronous timing belts in MXL, XL, L, H, XH, XXH belt types. Our synchronous belts are built by brands like ContiTech, Emerson and Dodge, with capabilities of transmitting large torques and withstanding large accelerations.
category
- Synchronous (Timing) Belts 12,142
brand
- Megadyne 9,750
- Jason Industrial 7,876
- Continental 863
- MasterDrive 688
- Solve Industrial 688
- Dodge 415
- TB Woods 348
- Regal Rexnord 348
- GoldSpec® 20
- Fenner Drives 14
- Fenner Drives 14
- PBC Linear 1
- PT International 1
- Master PT 1
Belt Style
Continental
1100H100
-
mac
1100H100 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780994
- 1 in Cross Section Width
- 110 in Pitch Length
- 0.5 in Pitch
- 220 Teeth
- Trapezoidal Tooth Profile
Continental
130XL037
-
mac
130XL037 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780708
- 0.37 in Cross Section Width
- 13 in Pitch Length
- 0.2 in Pitch
- 65 Teeth
- Trapezoidal Tooth Profile
Continental
420L050
-
mac
420L050 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780786
- 0.5 in Cross Section Width
- 42 in Pitch Length
- 0.375 in Pitch
- 112 Teeth
- Trapezoidal Tooth Profile
Continental
D300L050
-
mac
D300L050 | Dual Positive Drive PD Synchronous Belt
Item #100780777
- 0.5 in Cross Section Width
- 30 in Pitch Length
- 0.375 in Pitch
- 80 Teeth
- Trapezoidal Tooth Profile
Continental
510H075
-
mac
510H075 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780908
- 0.75 in Cross Section Width
- 51 in Pitch Length
- 0.5 in Pitch
- 102 Teeth
- Trapezoidal Tooth Profile
Continental
210XL037
-
mac
210XL037 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780724
- 0.37 in Cross Section Width
- 21 in Pitch Length
- 0.2 in Pitch
- 105 Teeth
- Trapezoidal Tooth Profile
Continental
510L050
-
mac
510L050 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780792
- 0.5 in Cross Section Width
- 51 in Pitch Length
- 0.375 in Pitch
- 136 Teeth
- Trapezoidal Tooth Profile
Continental
507XH300
-
mac
507XH300 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100781185
- 3 in Cross Section Width
- 50.75 in Pitch Length
- 0.875 in Pitch
- 58 Teeth
- Trapezoidal Tooth Profile
Continental
D300H100
-
mac
D300H100 | Dual Positive Drive PD Synchronous Belt
Item #100780951
- 1 in Cross Section Width
- 30 in Pitch Length
- 0.5 in Pitch
- 60 Teeth
- Trapezoidal Tooth Profile
Continental
420L075
-
mac
420L075 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780830
- 0.75 in Cross Section Width
- 42 in Pitch Length
- 0.375 in Pitch
- 112 Teeth
- Trapezoidal Tooth Profile
Continental
540L050
-
mac
540L050 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780794
- 0.5 in Cross Section Width
- 54 in Pitch Length
- 0.375 in Pitch
- 144 Teeth
- Trapezoidal Tooth Profile
Continental
130XL025
-
mac
130XL025 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780648
- 0.25 in Cross Section Width
- 13 in Pitch Length
- 0.2 in Pitch
- 65 Teeth
- Trapezoidal Tooth Profile
Continental
560H200
-
mac
560H200 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100781084
- 2 in Cross Section Width
- 56 in Pitch Length
- 0.5 in Pitch
- 112 Teeth
- Trapezoidal Tooth Profile
Continental
480L075
-
mac
480L075 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780834
- 0.75 in Cross Section Width
- 48 in Pitch Length
- 0.375 in Pitch
- 128 Teeth
- Trapezoidal Tooth Profile
Continental
1000H100
-
mac
1000H100 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780992
- 1 in Cross Section Width
- 100 in Pitch Length
- 0.5 in Pitch
- 200 Teeth
- Trapezoidal Tooth Profile
Continental
700H100
-
mac
700H100 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780981
- 1 in Cross Section Width
- 70 in Pitch Length
- 0.5 in Pitch
- 140 Teeth
- Trapezoidal Tooth Profile
Continental
250XL025
-
mac
250XL025 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780672
- 0.25 in Cross Section Width
- 25 in Pitch Length
- 0.2 in Pitch
- 125 Teeth
- Trapezoidal Tooth Profile
Continental
600H075
-
mac
600H075 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780917
- 0.75 in Cross Section Width
- 60 in Pitch Length
- 0.5 in Pitch
- 120 Teeth
- Trapezoidal Tooth Profile
Continental
285L075
-
mac
285L075 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780818
- 0.75 in Cross Section Width
- 28.5 in Pitch Length
- 0.375 in Pitch
- 76 Teeth
- Trapezoidal Tooth Profile
Continental
480H100
-
mac
480H100 | Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780963
- 1 in Cross Section Width
- 48 in Pitch Length
- 0.5 in Pitch
- 96 Teeth
- Trapezoidal Tooth Profile
Product Availability by Store Location
Close
