- Home
- Categories
- Power Transmission
- Synchronous (Timing) Belts
- Round Tooth High Torque Drive (5M, 8M, 14M, 20M)
Round Tooth High Torque Drive (5M, 8M, 14M, 20M)
With a high torque, compact drive design, Applied carries round tooth high torque drive belts in 5M, 8M, 14M, 20M belt types to service a range of industrial applications. We source our synchronous belts from industry-best brands like ContiTech, Emerson, Dodge and W.M. Berg.
category
brand
- Megadyne 3,072
- Jason Industrial 2,428
- Continental 1,392
- Regal Rexnord 508
- TB Woods 444 View More View Less
Belt Style
Continental
3800 20M170HAWK
-
mac
3800 20M170HAWK | Hawk Pd™ Belt
Item #102167225
- 20 mm Pitch
- 170 mm Width
- 3,800 mm Pitch Length
- 190 Teeth
- Single Sided
Continental
2600-C8M-21-SCC
-
mac
2600-C8M-21-SCC | Conti® Synchrochain Carbon
Item #113138749
- 21 mm Cross Section Width
- 2600 mm Pitch Length
- 8 mm Pitch
- 325 Teeth
- Polyurethane Material
Continental
2100-C14M-125-SCC | Conti® Synchrochain Carbon
Item #111335904
- 125 mm Cross Section Width
- 2100 mm Pitch Length
- 14 mm Pitch
- 150 Teeth
- Polyurethane Material
Continental
4578 14M55HAWK
- Eco-Friendly
-
mac
4578 14M55HAWK | Conti® Synchroforce Advance (Hawk Pd™ Belt)
Item #101948472
- 14 mm Pitch
- 55 mm Width
- 4,578 mm Pitch Length
- 327 Teeth
- Single Sided
Continental
1790 5M09HAWK
-
mac
1790 5M09HAWK | Hawk Pd™ Belt
Item #102078036
- 5 mm Pitch
- 9 mm Width
- 1,790 mm Pitch Length
- 358 Teeth
- Single Sided
Continental
2600-C8M-36-SCC
-
mac
2600-C8M-36-SCC | Conti® Synchrochain Carbon
Item #113411243
- 36 mm Cross Section Width
- 2600 mm Pitch Length
- 8 mm Pitch
- 325 Teeth
- Polyurethane Material
Continental
2800 14M115HAWK
- Eco-Friendly
-
mac
2800 14M115HAWK | Conti® Synchroforce Advance (Hawk Pd™ Belt)
Item #101962970
- 14 mm Pitch
- 115 mm Width
- 2,800 mm Pitch Length
- 200 Teeth
- Single Sided
Continental
960 8M50HAWK
- Eco-Friendly
-
mac
960 8M50HAWK | Conti® Synchroforce Advance (Hawk Pd™ Belt)
Item #101954375
- 8 mm Pitch
- 50 mm Width
- 960 mm Pitch Length
- 120 Teeth
- Single Sided
Continental
1440 8M50HAWK
- Eco-Friendly
-
mac
1440 8M50HAWK | Conti® Synchroforce Advance (Hawk Pd™ Belt)
Item #101962957
- 8 mm Pitch
- 50 mm Width
- 1,440 mm Pitch Length
- 180 Teeth
- Single Sided
Continental
1280-C8M-21-SCC
-
mac
1280-C8M-21-SCC | Conti® Synchrochain Carbon
Item #111335781
- 21 mm Cross Section Width
- 1280 mm Pitch Length
- 8 mm Pitch
- 160 Teeth
- Polyurethane Material
Continental
1400-C14M-37-SCC
-
mac
1400-C14M-37-SCC | Conti® Synchrochain Carbon
Item #111335966
- 37 mm Cross Section Width
- 1400 mm Pitch Length
- 14 mm Pitch
- 100 Teeth
- Polyurethane Material
Continental
1568-C14M-37-SCC
-
mac
1568-C14M-37-SCC | Conti® Synchrochain Carbon
Item #111335973
- 37 mm Cross Section Width
- 1568 mm Pitch Length
- 14 mm Pitch
- 112 Teeth
- Polyurethane Material
Continental
2660-C14M-68-SCC
-
mac
2660-C14M-68-SCC | Conti® Synchrochain Carbon
Item #111335892
- 68 mm Cross Section Width
- 2660 mm Pitch Length
- 14 mm Pitch
- 190 Teeth
- Polyurethane Material
Continental
1200-C8M-36-SCC
-
mac
1200-C8M-36-SCC | Conti® Synchrochain Carbon
Item #111335861
- 36 mm Cross Section Width
- 1200 mm Pitch Length
- 8 mm Pitch
- 150 Teeth
- Polyurethane Material
Continental
1440-C8M-36-SCC
-
mac
1440-C8M-36-SCC | Conti® Synchrochain Carbon
Item #111335807
- 36 mm Cross Section Width
- 1440 mm Pitch Length
- 8 mm Pitch
- 180 Teeth
- Polyurethane Material
Continental
1890-C14M-20-SCC
-
mac
1890-C14M-20-SCC | Conti® Synchrochain Carbon
Item #111335952
- 20 mm Cross Section Width
- 1890 mm Pitch Length
- 14 mm Pitch
- 135 Teeth
- Polyurethane Material
Continental
2660-C14M-37-SCC
-
mac
2660-C14M-37-SCC | Conti® Synchrochain Carbon
Item #111335915
- 37 mm Cross Section Width
- 2660 mm Pitch Length
- 14 mm Pitch
- 190 Teeth
- Polyurethane Material
Product Availability by Store Location
Close
