1. 1
  2. 2
  3. 3
Showing 1 - 20 of 59 items
Show all
Nycoil Co.
N8XX2-100 | Nylon Self-Storing Air Hose
Item #102333648
  • Nylon Self-Storing Air Hose
  • 1/2 in Hose ID
  • 100 ft Long
  • No Fittings (Bulk)
  • 220 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N9DS2-50 | Nylon Self-Storing Air Hose
Item #102756141
  • Nylon Self-Storing Air Hose
  • 3/4 in Hose ID
  • 50 ft Long
  • 3/4 in MPT, Swivel Fitting
  • 160 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N4AS5-25 | Nylon Self-Storing Air Hose
Item #103653426
  • Nylon Self-Storing Air Hose
  • 1/4 in Hose ID
  • 25 ft Long
  • 1/4 in MPT, Swivel Fitting
  • 240 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N6BS2-25 | Nylon Self-Storing Air Hose
Item #101538353
  • Nylon Self-Storing Air Hose
  • 3/8 in Hose ID
  • 25 ft Long
  • 3/8 in MPT, Swivel Fitting
  • 225 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N6BS5-50 | Nylon Self-Storing Air Hose
Item #103821470
  • Nylon Self-Storing Air Hose
  • 3/8 in Hose ID
  • 50 ft Long
  • 3/8 in MPT, Swivel Fitting
  • 225 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
T4AS2-12 | Nylon Self-Storing Air Hose
Item #101926798
  • Tightly Wound Nylon Self-Storing Air Hose
  • 1/4 in Hose ID
  • 12 ft Long
  • 1/4 in MPT, Swivel Fitting
  • 240 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
T4AS2-25 | Nylon Self-Storing Air Hose
Item #101944380
  • Tightly Wound Nylon Self-Storing Air Hose
  • 1/4 in Hose ID
  • 25 ft Long
  • 1/4 in MPT, Swivel Fitting
  • 240 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N4AS5-12 | Nylon Self-Storing Air Hose
Item #102111972
  • Nylon Self-Storing Air Hose
  • 1/4 in Hose ID
  • 12 ft Long
  • 1/4 in MPT, Swivel Fitting
  • 240 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
E50204-50 | 102860835
Item #102860835
  • 70789 / HOSE RECOIL 1/4 50FT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
E50204-99 | 102856469
Item #102856469
  • 70792 / FITTING 1/4 M SWIVEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
E50204-12 | 102893844
Item #102893844
  • 70787 / HOSE RECOIL 1/4 12FT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N6AS2-25 | Nylon Self-Storing Air Hose
Item #106155358
  • Nylon Self-Storing Air Hose
  • 3/8 in Hose ID
  • 25 ft Long
  • 3/8 in MPT, Swivel Fitting
  • 225 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N6AS5-50 | Nylon Self-Storing Air Hose
Item #113467471
  • Nylon Self-Storing Air Hose
  • 3/8 in Hose ID
  • 50 ft Long
  • 3/8 in MPT, Swivel Fitting
  • 225 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N6AS3-50 | Nylon Self-Storing Air Hose
Item #113467469
  • Nylon Self-Storing Air Hose
  • 3/8 in Hose ID
  • 50 ft Long
  • 3/8 in MPT, Swivel Fitting
  • 225 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N7XX1-100 | Nylon Self-Storing Air Hose
Item #113467478
  • Nylon Self-Storing Air Hose
  • 1 1/4 in Hose ID
  • 100 ft Long
  • No Fittings (Bulk)
  • 200 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N9DS1-25 | Nylon Self-Storing Air Hose
Item #106498862
  • Nylon Self-Storing Air Hose
  • 3/4 in Hose ID
  • 25 ft Long
  • 3/4 in MPT, Swivel Fitting
  • 160 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N1XX1-80 | Nylon Self-Storing Air Hose
Item #113467440
  • Nylon Self-Storing Air Hose
  • 1 in Hose ID
  • 80 ft Long
  • No Fittings (Bulk)
  • 190 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N4AS2-50 | Nylon Self-Storing Air Hose
Item #113467453
  • Nylon Self-Storing Air Hose
  • 1/4 in Hose ID
  • 50 ft Long
  • 1/4 in MPT, Swivel Fitting
  • 240 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N9XX2-100 | Nylon Self-Storing Air Hose
Item #106181934
  • Nylon Self-Storing Air Hose
  • 3/4 in Hose ID
  • 100 ft Long
  • No Fittings (Bulk)
  • 160 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
N6XX5-100 | Nylon Self-Storing Air Hose
Item #102170358
  • Nylon Self-Storing Air Hose
  • 3/8 in Hose ID
  • 100 ft Long
  • No Fittings (Bulk)
  • 225 psi Working Pressure [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 59 items
Show all