1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 287 items
THK America
SHW27CAN1SS | 101741432
Item #101741432
  • SHW BLOCK
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nook Industries
12110 | PowerAC™ Acme Screw
Item #101550395
  • 1-10 Acme Screw, 1 Inch Outside Diameter, 10 Effective Threads Per Inch, 72 inch Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
BN6210 | 112794379
Item #112794379
  • Lead Nut Only, BN Style, 0.625 in X 0.100 in, Non-Preloaded, RH, SAE 660 bearing Bronze, 860 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
BN1504 | 113267558
Item #113267558
  • Lead Nut Only, BN Style, 1.5 in X 0.250 in, Non-Preloaded, RH, SAE 660 bearing Bronze, 4600 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
HD12B026-0250EXP2EES | 114326184
Item #114326184
  • Actuator, Electrak HD, 12 Vdc, 2600 N, 250 mm, analog (potentiometer) position output + EXX, Cable length 1500 mm, Flying Leads, Adapter at 0° (Standard), 32 mm/s Travel Rate @ Full Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
HD24B100-0200SYN3FFM | 113840551
Item #113840551
  • HD24B100-0200SYN3FFM - ELECTRAK HD, 24VDC, 10kN LOAD, 200mm STROKE, SYNCHRONIZED MOTION CONTROL, 5M CABLE, FLYING LEADS, M3 MOUNT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SN1504X | 111222206
Item #111222206
  • SN 1.5X0.25 RH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SNAB7505X | 111793198
Item #111793198
  • SNAB 0.75X0.2 RH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
BN2-5010 | 112971044
Item #112971044
  • Lead Nut Only, BN Style, 0.5 in X 0.200 in, Non-Preloaded, RH, SAE 660 bearing Bronze, 620 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
BN5010 | 105880667
Item #105880667
  • BN 0.5X0.1 RH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
HD12B017-0150EXP1EEM | 113147139
Item #113147139
  • Actuator, Electrak HD, 12 Vdc, 1700 N, 150 mm, analog (potentiometer) position output + EXX, Cable length 300 mm, Flying Leads, Front and Rear Adapter rotated 90°, 58 mm/s Travel Rate @ Full Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
PA11-18B65-24NXXX | 119343415
Item #119343415
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
K2XG30-24V-06 | 110811873
Item #110811873
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Saginaw
8107-448-025 | 103637679
Item #103637679
  • VEE THREAD SCREWS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NSK Corp.
RS2525A20 | 101103949
Item #101103949
  • BALL SCREWS ROLLED SHAFT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
THK America
LMK25L | 105463182
Item #105463182
  • 0109
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NSK Corp.
W3202SA-2Z-C5Z5 | 103730890
Item #103730890
  • BALL SCREWS NSK Ball Return Tube Ball Screw, 32 mm Dia Screw, 5 mm, Right Hand Thread, 200 mm L, 29.2 mm Dia Root, 1 Starts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
THK America
TS3620+2000L | 112018452
Item #112018452
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
THK America
FBW3590XRUU SLIDER | 102489465
Item #102489465
  • 0701
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
THK America
SLB16UU | 105289392
Item #105289392
  • 0617
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 287 items