1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 314 items
Dodge
BOTU100X4 | Bronzoil® Series Take-Up Unit
Item #100943037
  • Bronzoil® Side Mounted Take-Up
  • 1" Shaft
  • 4" Travel
  • No Locking Device
  • Unsealed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Link-Belt
DSB22439H12 | 2 7/16 in Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #102096089
  • 2 15/16 in Shaft Diameter
  • 30 in Travel Length
  • 3300 rpm Maximum Speed
  • 50 1/2 in Frame Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Link-Belt
DSB22447H18 | 2 15/16 in Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #100739030
  • 2 15/16 in Shaft Diameter
  • 30 in Travel Length
  • 1950 rpm Maximum Speed
  • 52 1/4 in Frame Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZNT8220718 | ZNT Protected Screw - Normal-Duty 2000 Series
Item #101160456
  • 2 7/16" Shaft
  • 18" Travel
  • Spherical Roller Bearing Design
  • Setscrew Locking Collar
  • Clearance Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
BMHT10530718 | 102011454
Item #102011454
  • 10426812 / BMHT10530718 3 7/16 TAKEUP ASSY RLR BRG
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
AMHT11531512 | Take-up Assembly
Item #101822045
  • Center Pull Take-Up Type
  • 3 15/16 in Shaft Diameter
  • 12 in Travel
  • Spherical Roller Bearing Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
AMHT10530712 | Take-up Assembly
Item #101939283
  • Center Pull Take-Up Type
  • 3 7/16 in Shaft Diameter
  • 12 in Travel
  • Spherical Roller Bearing Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
BZST9521518 | Take-up Assembly
Item #101941222
  • Center Pull Take-Up Type
  • 2 15/16 in Shaft Diameter
  • 18 in Travel
  • Spherical Roller Bearing Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
KNT9221518 | Take-up Assembly
Item #101873968
  • Top Angle Protected Screw Take-Up Type
  • 2 15/16 in Shaft Diameter
  • 18 in Travel
  • Spherical Roller Bearing Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Link-Belt
TDSU247N18 | 2 15/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #102172123
  • 75 mm Shaft Diameter
  • 305 mm Travel Length
  • 1500 rpm Maximum Speed
  • 825.5 mm Frame Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZNT11231530 | ZNT Protected Screw - Normal-Duty 2000 Series
Item #104428669
  • 3 15/16" Shaft
  • 30" Travel
  • Spherical Roller Bearing Design
  • Setscrew Locking Collar
  • Clearance Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZHT125407Y12 | ZHT Center Pull Type - Heavy-Duty 5000 Series
Item #101160145
  • 4 7/16" Shaft
  • 19" Travel
  • Spherical Roller Bearing Design
  • Double Setscrew Locking
  • Clearance Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Link-Belt
DSB22463HHC18 | 103832159
Item #103832159
  • 5802203 / TAKE UP DS-B22463HHC-18
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
MHT10230712 | ZHT Center Pull Type - Heavy-Duty 2000 Series
Item #104404895
  • 3 7/16" Shaft
  • 16 1/4" Travel
  • Spherical Roller Bearing Design
  • Setscrew Locking Collar
  • Heavy Contact Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZHT8520724 | ZHT Center Pull Type - Heavy-Duty 5000 Series
Item #101159986
  • 2 7/16" Shaft
  • 27" Travel
  • Spherical Roller Bearing Design
  • Double Setscrew Locking
  • Clearance Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZHT9521524 | ZHT Center Pull Type - Heavy-Duty 5000 Series
Item #101160033
  • 2 15/16" Shaft
  • 28" Travel
  • Spherical Roller Bearing Design
  • Double Setscrew Locking
  • Clearance Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
BMNT9221524 | Cast Iron Spherical Roller Take-Up Assembly
Item #102011455
  • Cast Iron Housing Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZHT10530718 | ZHT Center Pull Type - Heavy-Duty 5000 Series
Item #100739245
  • 3 7/16" Shaft
  • 22 1/4" Travel
  • Spherical Roller Bearing Design
  • Double Setscrew Locking
  • Clearance Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZNT8220724 | ZNT Protected Screw - Normal-Duty 2000 Series
Item #100739250
  • 2 7/16" Shaft
  • 24" Travel
  • Spherical Roller Bearing Design
  • Setscrew Locking Collar
  • Clearance Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZHT8520718 | ZHT Center Pull Type - Heavy-Duty 5000 Series
Item #101159984
  • 2 7/16" Shaft
  • 21" Travel
  • Spherical Roller Bearing Design
  • Double Setscrew Locking
  • Clearance Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 314 items