1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,502 items
Climax Metal
  • Prop 65
C193M-14 | Series C193 0.55 in ID Single-Taper Locking Assembly
Item #101662098
  • 0.55 in Inside Diameter
  • 1.19 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C133E-400 | Series C133 4 in ID Single-Taper Locking Assembly
Item #101934017
  • 4 in Inside Diameter
  • 5.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C801E-118 | Series C801 1 3/16 in ID Single Nut Locking Assembly
Item #113050869
  • 1 3/16 in Inside Diameter
  • 2 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C801M-045 | Series C801 1.77 in ID Single Nut Locking Assembly
Item #113050901
  • 1.77 in Inside Diameter
  • 73 mm Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C801M-040 | Series C801 1.58 in ID Single Nut Locking Assembly
Item #113050899
  • 1.58 in Inside Diameter
  • 67 mm Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C133E-100 | Series C133 1 in ID Single-Taper Locking Assembly
Item #101936561
  • 1 in Inside Diameter
  • 1.97 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C405E-200 | Series C405 2 in ID Wide, Shallow Taper Locking Assembly
Item #101928959
  • 2 in Inside Diameter
  • 3.15 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-343 | Series C200 3 7/16 in ID Double-Taper Locking Assembly
Item #101934022
  • 3 7/16 in Inside Diameter
  • 5.12 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-150 | Series C200 1 1/2 in ID Double-Taper Locking Assembly
Item #101930095
  • 1 1/2 in Inside Diameter
  • 2.56 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C405E-175 | Series C405 1 3/4 in ID Wide, Shallow Taper Locking Assembly
Item #101933462
  • 1 3/4 in Inside Diameter
  • 2.95 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C170M-14X23 | Series C170 0.55 in ID Single-Taper Locking Assembly
Item #101936135
  • 0.55 in Inside Diameter
  • 0.91 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-175 | Series C200 1 3/4 in ID Double-Taper Locking Assembly
Item #101933464
  • 1 3/4 in Inside Diameter
  • 2.95 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C133E-343 | Series C133 3 7/16 in ID Single-Taper Locking Assembly
Item #101928088
  • 3 7/16 in Inside Diameter
  • 5.12 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C133E-193 | Series C133 1 15/16 in ID Single-Taper Locking Assembly
Item #101928086
  • 1 15/16 in Inside Diameter
  • 3.15 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C405E-393 | Series C405 3 15/16 in ID Wide, Shallow Taper Locking Assembly
Item #101958539
  • 3 15/16 in Inside Diameter
  • 5.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C192M-50X73 | Series C192 1.97 in ID Locking Assembly
Item #103817318
  • 1.97 in Inside Diameter
  • 2.87 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C405M-170X225 | Series C405 6.69 in ID Wide, Shallow Taper Locking Assembly
Item #101933657
  • 6.69 in Inside Diameter
  • 8.86 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C123M-22X47 | Series C123 0.87 in ID Single-Taper Locking Assembly
Item #101935819
  • 0.87 in Inside Diameter
  • 1.85 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C123M-35X60 | Series C123 1 3/8 in ID Single-Taper Locking Assembly
Item #101933460
  • 1.38 in Inside Diameter
  • 2.36 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-125 | Series C200 1 1/4 in ID Double-Taper Locking Assembly
Item #101934021
  • 1 1/4 in Inside Diameter
  • 2.36 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,502 items