1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,657 items
DynaQuip Controls
EHH25ATE20H | Dyna Matic Automated Ball Valve
Item #102010696
  • Automated Ball Valve
  • Electrically Actuated
  • 1 Port Size
  • FNPT Port Type
  • 24 VAC, 12/24 VDC Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
PYSA4AJDA052 | DynaMatic Stainless Steel Three-Way Automated Ball Valve
Item #112093152
  • Pneumatically Actuated
  • 3/4" Port Size
  • FNPT Port Type
  • Double Acting Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S25AJSR06310 | DynaMatic Stainless Steel Two-Way Automated Ball Valve
Item #111949020
  • Pneumatically Actuated
  • 1" Port Size
  • FNPT Port Type
  • Spring Return - Fail Closed Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S25AJDA052 | DynaMatic Stainless Steel Two-Way Automated Ball Valve
Item #101971735
  • Pneumatically Actuated
  • 1" Port Size
  • FNPT Port Type
  • Double Acting Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
EHH25ATE20 | DynaMatic Brass Two-Way Automated Ball Valve
Item #101921189
  • Electrically Actuated
  • 1" Port Size
  • FNPT Port Type
  • 115 VAC Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
PHH24ATSR05212 | DynaMatic Brass Two-Way Automated Ball Valve
Item #101918321
  • Pneumatically Actuated
  • 3/4" Port Size
  • FNPT Port Type
  • Spring Return - Fail Closed Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
EHH2BATE01E | Dyna Matic Automated Ball Valve
Item #102035436
  • Automated Ball Valve
  • Electrically Actuated
  • 4 Port Size
  • FNPT Port Type
  • 24 VDC Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S22AJSR05210A3 | Dyna Matic Automated Ball Valve
Item #112367980
  • Automated Ball Valve
  • Pneumatically Actuated
  • 3/8 Port Size
  • FNPT Port Type
  • Spring Return - Fail Closed Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
PVA64AMSR05210FA2 | Dyna Matic Automated Ball Valve
Item #112368036
  • Automated Ball Valve
  • Pneumatically Actuated
  • 3/4 Port Size
  • FNPT Port Type
  • Spring Return - Fail Open Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S29AJSR10510FA2 | Dyna Matic Automated Ball Valve
Item #112368014
  • Automated Ball Valve
  • Pneumatically Actuated
  • 2 1/2 Port Size
  • FNPT Port Type
  • Spring Return - Fail Open Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S26AJSR06310A | Dyna Matic Automated Ball Valve
Item #112367993
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1 1/4 Port Size
  • FNPT Port Type
  • Spring Return - Fail Closed Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
PYSA7AJSR12510A2 | Dyna Matic Automated Ball Valve
Item #112368088
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1 1/2 Port Size
  • FNPT Port Type
  • Spring Return - Fail Closed Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S29AJDA083A3 | Dyna Matic Automated Ball Valve
Item #112368005
  • Automated Ball Valve
  • Pneumatically Actuated
  • 2 1/2 Port Size
  • FNPT Port Type
  • Double Acting Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S21AJDA032A | Dyna Matic Automated Ball Valve
Item #112367968
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1/4 Port Size
  • FNPT Port Type
  • Double Acting Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
PYSA7AJSR12510A3 | Dyna Matic Automated Ball Valve
Item #112368089
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1 1/2 Port Size
  • FNPT Port Type
  • Spring Return - Fail Closed Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S26AJDA052A4 | Dyna Matic Automated Ball Valve
Item #112367991
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1 1/4 Port Size
  • FNPT Port Type
  • Double Acting Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S26AJSR06310FA | Dyna Matic Automated Ball Valve
Item #112367998
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1 1/4 Port Size
  • FNPT Port Type
  • Spring Return - Fail Open Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P2S29AJSR10510FA4 | Dyna Matic Automated Ball Valve
Item #112368016
  • Automated Ball Valve
  • Pneumatically Actuated
  • 2 1/2 Port Size
  • FNPT Port Type
  • Spring Return - Fail Open Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
PYSA4AJSR07510A3 | Dyna Matic Automated Ball Valve
Item #112368060
  • Automated Ball Valve
  • Pneumatically Actuated
  • 3/4 Port Size
  • FNPT Port Type
  • Spring Return - Fail Closed Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
PYSA3AJSR06410A2 | Dyna Matic Automated Ball Valve
Item #112368046
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1/2 Port Size
  • FNPT Port Type
  • Spring Return - Fail Closed Actuator Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,657 items