1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,810 items
Flexco
  • Pre-Packed Quantities
190C | Bolt Solid Plate Fastener
Item #100849970
  • 190 Fastener Series
  • 5/16 in to 9/16 in Belt Thickness Range
  • 375 lb/in Maximum Belt Tension
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
RS125J16/400NC | Alligator® Staple Fastener
Item #100849713
  • 16 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
RS125J60NC | Alligator® Staple Fastener
Item #100849724
  • 60 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
UCM36LLSS24 | Clipper® Unibar® Wire Hook
Item #101923184
  • 3/32 in to 1/8 in Belt Thickness Range
  • Hook Fastener Type
  • 24 in Length
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
5X18GW 100PK | 121261697
Item #121261697
  • 5X18GW Galv Screws/Wshr 100PK
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
U3-1RHTS12 | Clipper® Unibar® Wire Hook
Item #101470980
  • 1/8 in to 5/32 in Belt Thickness Range
  • Hook Fastener Type
  • 12 in Length
  • 430 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
550J48SC | Flexco® Bolt Hinged Fastener
Item #102020090
  • 48 in Belt Width
  • 1/4 in to 5/8 in Belt Thickness Range
  • 300 lb/in Maximum Belt Tension
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
UCM36SLXSPSS12 | Clipper® Unibar® Wire Hook
Item #101651157
  • 3/64 in to 1/16 in Belt Thickness Range
  • Hook Fastener Type
  • 12 in Length
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
U2SPS24 | Clipper® Unibar® Wire Hook
Item #101913980
  • 1/8 in to 5/32 in Belt Thickness Range
  • Hook Fastener Type
  • 24 in Length
  • 430 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
RAR8-SE-72/1800 | 103229793
Item #103229793
  • 54 in Belt Width
  • 13/32 in to 11/16 in Belt Thickness Range
  • RustAlloy Material
  • R8 Fastener Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
UX1LLSPS24 | Clipper® Unibar® Wire Hook
Item #100849549
  • 1/16 in to 1/8 in Belt Thickness Range
  • Hook Fastener Type
  • 24 in Length
  • 430 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
R2-30/750 | Flexco® Scalloped Edge™ Rivet Hinged Fastener
Item #100849871
  • 30 in Belt Width
  • 1/8 in to 3/8 in Belt Thickness Range
  • Steel Material
  • R2 Fastener Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
APF150B-50 | Alligator® Plastic Rivet Solid Plate Fastener
Item #100849589
  • APF150 Fastener Series
  • Fastener Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
550J42SC | Flexco® Bolt Hinged Fastener
Item #101989455
  • 42 in Belt Width
  • 1/4 in to 5/8 in Belt Thickness Range
  • 300 lb/in Maximum Belt Tension
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
RS187J16/400NC | Alligator® Staple Fastener
Item #100849699
  • 16 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
RS187J48SP | Alligator® Staple Fastener
Item #101912736
  • 48 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
RS187SJ18/450SS | Alligator® Staple Fastener
Item #101912783
  • 18 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
20377 | Flexco® Bolt Solid Plate Fastener
Item #101987382
  • Steel Material
  • Fastener Series 1, 140, 190, RP1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
20387 | 115128303
Item #115128303
  • 20387 EVERDUR NUT #1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flexco
2-1/4CMA | Flexco® Bolt Solid Plate Fastener
Item #101546998
  • 2 1/4 Fastener Series
  • 9/16 in to 1 3/16 in Belt Thickness Range
  • 620 lb/in Maximum Belt Tension
  • MegAlloy - Top Plates Only Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,810 items