1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 467 items
Baldor-Reliance
BC154 | SCR Control
Item #101747887
  • SCR Control
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BC140 | SCR Control
Item #101750349
  • SCR Control
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BC144 | Brake Reverse
Item #101745961
  • Brake Reverse
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BCWD140 | SCR Control
Item #101745968
  • SCR Control
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
KB Electronics
KBMD-240D | KBMD Multi-Drive™
Item #102223562
  • 3/4 hp @ 115 V, 1 1/2 hp @ 230 V
  • Single Phase
  • NEMA 1
  • 115, 230 Input Voltage
  • 130 VDC, 180 VDC Armature Voltage
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CBL229SF-B2 | 112508510
Item #112508510
  • 7.5HP,1180RPM,3PH,60HZ,254TC,3954M,TEFC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CBL411SF-B2 | 114013000
Item #114013000
  • BiSS *** feedback threaded*** CE connect
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
APS9-2-185HD | 120182625
Item #120182625
  • STANDARD PANEL APS9-2-185HD Enclosed Soft Starters (TPH) Drives
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
CFW11SP-12295732 | 111956013
Item #111956013
  • DRIVE FAN 48VDC 60MM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
CFDB5-50-5595 | 112708092
Item #112708092
  • 50 OHM 5595 WATT TYPE SR NEMA1 VFD - CFW
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CBL061SF-RS | 102091600
Item #102091600
  • RESOLVER FEEDBK CABLE SS CONN 20 FT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BSM63N-250AF | 113140186
Item #113140186
  • BSM63N-250AF T'STAT ENCODER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
CFDB2-50-2238 | 112708121
Item #112708121
  • 50 OHM 2238 WATT TYPE SR NEMA1 VFD - CFW
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
ESW-B32V24E-R34 | 119284001
Item #119284001
  • ENCLOSED STARTER ESW-B32V24E-R34 ENCLOSED STARTERS (ESW) CONTROLS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
CFDB2-5-22380 | 112708122
Item #112708122
  • 5 OHM 22380 WATT TYPE SR NEMA1 VFD - CFW
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
CFDB5-4-74600 | 112708151
Item #112708151
  • 4 OHM 74600 WATT TYPE SR NEMA1 VFD - CFW
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
CFDB2-3-44760 | 112708114
Item #112708114
  • 3 OHM 44760 WATT TYPE SR NEMA1 VFD - CFW
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BC245 | Bipolar Signal Isolator Board
Item #101910188
  • Bipolar Signal Isolator Board
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
CFDB5-125-560 | 112708085
Item #112708085
  • 125 OHM 560 WATT TYPE SR NEMA1 VFD - CFW
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BSM90C-375AA | 102166586
Item #102166586
  • BSM90C-375AA T'STAT, RESOLVER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 467 items