1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 202 items
Behringer Corp.
CC0840-Z | Strut-Mounted Cushion Clamp
Item #111874774
  • Behringer Strut-Mounted Cushion Clamps
  • Electro-Zinc Plated Hardware
  • Operating Temperature -65°F To 275°F
  • Fits Industry Standard Strut Channel Width 1 5/8 "
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH62375-PP | Pipe Clamp
Item #101225561
  • Heavy Series Pipe Clamp for 2 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH41050-PP | Pipe Clamp
Item #101225551
  • Heavy Series Pipe Clamp for 3/4 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH61660-PP | Pipe Clamp
Item #101225556
  • Heavy Series Pipe Clamp for 1 1/4 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH30675-PP | Pipe Clamp
Item #101225546
  • Heavy Series Pipe Clamp for 3/8 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH51315-AL | Pipe Clamp
Item #101226131
  • Heavy Series Pipe Clamp for 1 in Pipe
  • Aluminum Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH41050-AL | Pipe Clamp
Item #101226127
  • Heavy Series Pipe Clamp for 3/4 in Pipe
  • Aluminum Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S72375-PP | Pipe Clamp
Item #101225764
  • Standard Series Pipe Clamp for 2 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH40840-PP | Pipe Clamp
Item #101225548
  • Heavy Series Pipe Clamp for 1/2 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S61900-PP | Pipe Clamp
Item #101225750
  • Standard Series Pipe Clamp for 1 1/2 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH51315-PP | Pipe Clamp
Item #101225553
  • Heavy Series Pipe Clamp for 1 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S41050-PP | Pipe Clamp
Item #101225711
  • Standard Series Pipe Clamp for 3/4 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH40840-AL | Pipe Clamp
Item #101226121
  • Heavy Series Pipe Clamp for 1/2 in Pipe
  • Aluminum Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH30540-PP | Pipe Clamp
Item #101225544
  • Heavy Series Pipe Clamp for 1/4 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH51660-PP | Pipe Clamp
Item #101225555
  • Heavy Series Pipe Clamp for 1 1/4 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S51315-PP | Pipe Clamp
Item #101225726
  • Standard Series Pipe Clamp for 1 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH61900-AL | Pipe Clamp
Item #101226141
  • Heavy Series Pipe Clamp for 1 1/2 in Pipe
  • Aluminum Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH96625-PP | Pipe Clamp
Item #101225575
  • Heavy Series Pipe Clamp for 6 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH61900-PP | Pipe Clamp
Item #101225558
  • Heavy Series Pipe Clamp for 1 1/2 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S30840-PP | Pipe Clamp
Item #101225589
  • Standard Series Pipe Clamp for 1/2 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 202 items