1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 266 items
Behringer Corp.
S2050-PP | Tube Clamp
Item #101225662
  • Standard Series Tube Clamp for 1/2" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH4075-PP | Tube Clamp
Item #101225547
  • Heavy Series Tube Clamp for 3/4" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH3038-PP | Heavy Series Tube Clamp
Item #101225541
  • Heavy Series Tube Clamp for 3/8" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH4100-PP | Tube Clamp
Item #101225550
  • Heavy Series Tube Clamp for 1" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH8450-PP | Heavy Series Tube Clamp
Item #101225569
  • Heavy Series Tube Clamp for 4 1/2" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
CC0500-Z | Strut-Mounted Cushion Clamp
Item #111874769
  • Behringer Strut-Mounted Cushion Clamps
  • Electro-Zinc Plated Hardware
  • Operating Temperature -65°F To 275°F
  • Fits Industry Standard Strut Channel Width 1 5/8 "
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S3100-PP | Tube Clamp
Item #101225590
  • Standard Series Tube Clamp for 1" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
CT-S3-12-CS-A | Standard-Duty Tube Clamp
Item #113632830
  • Tube Clamps
  • Standard-Duty
  • 3/4" Tube Size
  • 1.968" Length
  • 3S Group
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH5150-PP | Tube Clamp
Item #101225554
  • Heavy Series Tube Clamp for 1 1/2" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH6200-AL | Heavy Series Tube Clamp
Item #101226143
  • Heavy Series Tube Clamp for 2" Tube
  • Aluminum Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S3100-SP | Standard Series Tube Clamp
Item #101225707
  • Standard Series Tube Clamp for 1" Tube
  • Santoprene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S7225-SP | Standard Series Tube Clamp
Item #101807200
  • Standard Series Tube Clamp for 2 3/4" Tube
  • Santoprene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S5125-SP | Standard Series Tube Clamp
Item #101225722
  • Standard Series Tube Clamp for 1 1/4" Tube
  • Santoprene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SHT6275-PP | Heavy Series Tube Clamp
Item #101841642
  • Heavy Series Tube Clamp for 2 3/4" Tube
  • Polypropylene Insert Material
  • 304 Stainless Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
DH6250-PP | Double Heavy Series Tube Clamp
Item #101225844
  • Double Heavy Series Tube Clamp for 2 1/4" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S7300-SP | Standard Series Tube Clamp
Item #101225774
  • Standard Series Tube Clamp for 3" Tube
  • Santoprene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
ST5150-AL | Standard Series Tube Clamp
Item #101806497
  • Standard Series Tube Clamp for 1 1/2" Tube
  • Aluminum Insert Material
  • 304 Stainless Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH5125-SP | Heavy Series Tube Clamp
Item #101226130
  • Heavy Series Tube Clamp for 1 1/4" Tube
  • Santoprene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
DH6250-SP | Double Heavy Series Tube Clamp
Item #101225845
  • Double Heavy Series Tube Clamp for 2 1/4" Tube
  • Santoprene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH3062-PPSB | Heavy Series Tube Clamp
Item #113931657
  • Heavy Series Tube Clamp
  • Carbon Steel
  • 6000 psi Max. Pressure
  • 5/8 Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 266 items