1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 747 items
Dixon Valve & Coupling
  • Prop 65
ST35 | King Combination Unplated Steel 3 in Nipple NPT Threaded End
Item #101881640
  • 3 in Size
  • Unplated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ST60 | King Combination Unplated Steel 6 in Nipple NPT Threaded End
Item #101882279
  • 6 in Size
  • Unplated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RN43 | Stainless Steel Male NPTF x Hose Barb
Item #102166120
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FAB200 | King™ Short Shank Fitting
Item #101893487
  • "King" Short Shank Suction Coupling
  • Size 2"
  • Aluminum
  • Straight Thread (SIPT)
  • Female Half
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RN22 | Stainless Steel Male NPTF x Hose Barb
Item #101917897
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RN46 | Stainless Steel Male NPTF x Hose Barb
Item #102217077
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ST20 | King Combination Unplated Steel 1 1/2 in Nipple NPT Threaded
Item #101878488
  • 1 1/2 in Size
  • Unplated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ST15 | King Combination Unplated Steel 1 1/4 in Nipple NPT Threaded
Item #101879013
  • 1 1/4 in Size
  • Unplated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RSTV35 | King 316 Stainless Steel Grooved End Combination Nipple
Item #101952958
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RN86 | Stainless Steel Male NPTF x Hose Barb
Item #101989366
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RSTV20CS | King Crimp® Stainless Steel Nipple Grooved End
Item #102402772
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RN66 | Stainless Steel Male NPTF x Hose Barb
Item #102222256
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RSTV25 | King Stainless Steel 2 in Nipple Grooved End
Item #101917610
  • 2 in Size
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RST10CS | King Crimp® Stainless Steel Threaded End Combination Nipple
Item #102397662
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
STC1 | King Plated Steel NPT Thread Combination Nipple
Item #101893965
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SLS414 | Long Shank Male Coupling
Item #101893117
  • Male Coupling
  • 1/2" Hose I.D.
  • 1/2" (NPSM) Male Thread Size
  • Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SPN125 | 101765834
Item #101765834
  • STEEL PLATED NIPPLE 1-1/4IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TMR48 | Holedall® Stainless Steel Male NPT Threaded Stem
Item #103564406
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RN64 | Stainless Steel Male NPTF x Hose Barb
Item #101492825
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RST25CS | King Crimp® Stainless Steel Threaded End Combination Nipple
Item #101380621
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 747 items