1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 568 items
Aeroquip by Danfoss
FF1852T0604S | Straight Thread O-Ring Adapter
Item #101217995
  • Straight Thread O-Ring Connector for 3/8" O.D.Tube to 1/4" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900598-12S | Straight Thread O-Ring Adapter
Item #101216764
  • Hex Head Plug for 3/4" Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900598-10S | Straight Thread O-Ring Adapter
Item #101216763
  • Hex Head Plug for 5/8" Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900598-4S | Straight Thread O-Ring Adapter
Item #101216770
  • Hex Head Plug for 1/4" Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900598-20S | Straight Thread O-Ring Adapter
Item #101216767
  • Hex Head Plug for 1 1/4" Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1868T0606S | Straight Thread O-Ring Adapter
Item #101218057
  • 90° Straight Thread O-Ring Elbow to Male Face Seal for 3/8" O.D.Tube to 3/8" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1868T1616S | Straight Thread O-Ring Adapter
Item #101218042
  • 90° Straight Thread O-Ring Elbow to Male Face Seal for 1" O.D.Tube to 1" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1852T0406S | Straight Thread O-Ring Adapter
Item #101217991
  • Straight Thread O-Ring Connector for 1/4" O.D.Tube to 3/8" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1852T2020S | Straight Thread O-Ring Adapter
Item #101217985
  • Straight Thread O-Ring Connector for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF2068T2020S | Straight Thread O-Ring Adapter
Item #101218186
  • 45° Straight Thread O-Ring Elbow to Male Face Seal for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Danfoss
FF1796-1212S | Straight Thread O-Ring Adapter
Item #115532458
  • Straight O-Ring Adapter Fitting Description
  • 1 1/16 in Tube Outer Diameter 1
  • 3/4 in Male Port Size
  • 1.88 in Length
  • 1.25 in Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF2138-16S | Straight Thread O-Ring Adapter
Item #101218224
  • Hex Socket Plug for 1" Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF2138-02S | Straight Thread O-Ring Adapter
Item #101218226
  • Hex Socket Plug for 1/8" Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900598-8S | Straight Thread O-Ring Adapter
Item #101216773
  • Hex Head Plug for 1/2" Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1868T1212S | Straight Thread O-Ring Adapter
Item #101218038
  • 90° Straight Thread O-Ring Elbow to Male Face Seal for 3/4" O.D.Tube to 3/4" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1852T0404S | Straight Thread O-Ring Adapter
Item #101217989
  • Straight Thread O-Ring Connector for 1/4" O.D.Tube to 1/4" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1852T0606S | Straight Thread O-Ring Adapter
Item #101217997
  • Straight Thread O-Ring Connector for 3/8" O.D.Tube to 3/8" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1852T0608S | Straight Thread O-Ring Adapter
Item #101217998
  • Straight Thread O-Ring Connector for 3/8" O.D.Tube to 1/2" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1852T0810S | Straight Thread O-Ring Adapter
Item #101217999
  • Straight Thread O-Ring Connector for 1/2" O.D.Tube to 5/8" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FF1852T0806S | Straight Thread O-Ring Adapter
Item #101218002
  • Straight Thread O-Ring Connector for 1/2" O.D.Tube to 3/8" Male Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 568 items