Showing 1 - 9 of 9 items
Automatic Switch Co. C/O
8290A086 | Angle Body Multi-Purpose Valve
Item #101976775
  • Angle Body Valve
  • 2 in NPT Connection
  • 2 inOrifice Size
  • 150 psi Max Operating Pressure (Steam)
  • 40 to 150 PSI Pilot Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
AVAPRF250 | 110878625
Item #110878625
  • 2-1/2" FNPT x 2-1/2" FNPT Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ASBDV50 | 102387599
Item #102387599
  • 1/2" MNPT x 1/2" MNPT Brass,
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
AVAPRF150 | 105915207
Item #105915207
  • 1-1/2" FNPT X 1-1/2" FNPT ANGLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
NAPRAV250F-95 | 118933913
Item #118933913
  • 2.5 F NPT x 2.5 M NST - Type 95 UL Factory Set Press. Red. Angle Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
AVAPR150F | 110878620
Item #110878620
  • 1-1/2" FNPT X 1-1/2" MNH ANGLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
AVAPR250F | 110878622
Item #110878622
  • 2-1/2" FNPT X 2-1/2" MNST ANGLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ASBDV75 | 102396123
Item #102396123
  • 3/4" MNPT x 3/4" MNPT Brass,
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
NAPRAVGT250-95 | 110879376
Item #110879376
  • PRV 2.5 GRV X 2.5 GRV
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 9 of 9 items