Showing 1 - 12 of 12 items
Telco USA Inc.
SMPF8400MGJ | 8000 Series DC NPN Fibresensors
Item #105793988
  • Series 8400
  • 10 - 30 V dc Supply Voltage
  • NPN Output
  • M18 x 1 Stainless Steel Housing
  • 4 pin, M12 Plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
TD-AFPC0946S | 105795244
Item #105795244
  • PLASTIC FIBER OPTIC SENSOR QD (RED
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8400PGJ | 8000 Series DC NPN Fibresensors
Item #105795214
  • Series 8400
  • 10 - 30 V dc Supply Voltage
  • NPN Output
  • M18 x 1 Polycarbonate Housing
  • 4 pin, M12 Plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8400MGT | 8000 Series DC NPN Fibresensors
Item #105786026
  • Series 8400
  • 10 - 30 V dc Supply Voltage
  • NPN Output
  • M18 x 1 Stainless Steel Housing
  • 3 pin, M8 Plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8500MGJ | 8000 Series DC PNP Fibresensors
Item #105794899
  • Series 8500
  • 10 - 30 V dc Supply Voltage
  • PNP Output
  • M18 x 1 Stainless Steel Housing
  • 4 pin, M12 Plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8800PG-QDB | 100846908
Item #100846908
  • FIBER SENSOR, AC WITH QDB CONNECTOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8500PG5M | 8000 Series DC PNP Fibresensors
Item #103190397
  • Series 8500
  • 10 - 30 V dc Supply Voltage
  • PNP Output
  • M18 x 1 Polycarbonate Housing
  • 5 m Cable Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8500MG5M | 8000 Series DC PNP Fibresensors
Item #102246679
  • Series 8500
  • 10 - 30 V dc Supply Voltage
  • PNP Output
  • M18 x 1 Stainless Steel Housing
  • 5 m Cable Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8500MGT | 8000 Series DC PNP Fibresensors
Item #105795768
  • Series 8500
  • 10 - 30 V dc Supply Voltage
  • PNP Output
  • M18 x 1 Stainless Steel Housing
  • 3 pin, M8 Plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
TD-AFP946S | 105795705
Item #105795705
  • PLASTIC FIBER OPTIC SENSOR W/2M BUI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8500PGJ | 8000 Series DC PNP Fibresensors
Item #105828685
  • Series 8500
  • 10 - 30 V dc Supply Voltage
  • PNP Output
  • M18 x 1 Polycarbonate Housing
  • 4 pin, M12 Plug Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMPF8400MG5M | 8000 Series DC NPN Fibresensors
Item #105793323
  • Series 8400
  • 10 - 30 V dc Supply Voltage
  • NPN Output
  • M18 x 1 Stainless Steel Housing
  • 5 m Cable Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 12 of 12 items