1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,073 items
Martin
S812 | Steel Spur Gear
Item #100811862
  • B Gear Style
  • 14.5° Pressure Angle
  • 12 Teeth
  • 8 Diametral Pitch
  • 1.5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1248 | Steel Spur Gear
Item #100811624
  • Spur Gear
  • Type B
  • 14.5° Pressure Angle
  • 48 Teeth
  • 12 Diametral Pitch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
TS2015BS 3/8 | Steel Spur Gear
Item #100968730
  • B Gear Style
  • 20° Pressure Angle
  • 15 Teeth
  • 20 Diametral Pitch
  • 0.75 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1215 | Steel Spur Gear
Item #100811603
  • Spur Gear
  • Type B
  • 14.5° Pressure Angle
  • 15 Teeth
  • 12 Diametral Pitch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1050 | Steel Spur Gear
Item #100811595
  • B Gear Style
  • 14.5° Pressure Angle
  • 50 Teeth
  • 10 Diametral Pitch
  • 5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1626 | Steel Spur Gear
Item #100811646
  • B Gear Style
  • 14.5° Pressure Angle
  • 26 Teeth
  • 16 Diametral Pitch
  • 1.625 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1614 | Steel Spur Gear
Item #100811635
  • B Gear Style
  • 14.5° Pressure Angle
  • 14 Teeth
  • 16 Diametral Pitch
  • 0.875 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S615 | Steel Spur Gear
Item #100811834
  • B Gear Style
  • 14.5° Pressure Angle
  • 15 Teeth
  • 6 Diametral Pitch
  • 2.5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1024BS 7/8 | Steel Spur Gear
Item #100968563
  • B Gear Style
  • 14.5° Pressure Angle
  • 24 Teeth
  • 10 Diametral Pitch
  • 2.4 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
C860 | Spur Gear
Item #100811450
  • B3 Gear Style
  • 14.5° Pressure Angle
  • 60 Teeth
  • 8 Diametral Pitch
  • 7.5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S2460 | Spur Gear
Item #100811733
  • B Gear Style
  • 14.5° Pressure Angle
  • 60 Teeth
  • 24 Diametral Pitch
  • 2.5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1216 | Steel Spur Gear
Item #100811604
  • B Gear Style
  • 14.5° Pressure Angle
  • 16 Teeth
  • 12 Diametral Pitch
  • 1.333 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S424 | Steel Spur Gear
Item #100811777
  • B Gear Style
  • 14.5° Pressure Angle
  • 24 Teeth
  • 4 Diametral Pitch
  • 6 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1616 | Steel Spur Gear
Item #100811637
  • B Gear Style
  • 14.5° Pressure Angle
  • 16 Teeth
  • 16 Diametral Pitch
  • 1 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1264 | Steel Spur Gear
Item #100811628
  • B Gear Style
  • 14.5° Pressure Angle
  • 64 Teeth
  • 12 Diametral Pitch
  • 5.3333 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S820BS 1 | 2.75 in OD 14.5⁰ PA Finished Bore Spur Gear
Item #100968545
  • Finished Bore
  • 2.75 in Outer Diameter
  • 20 Teeth
  • 14.5⁰ Pressure Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
TS436 | Spur Gear
Item #100812021
  • B Gear Style
  • 20° Pressure Angle
  • 36 Teeth
  • 4 Diametral Pitch
  • 9 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S814 | Steel Spur Gear
Item #100811864
  • B Gear Style
  • 14.5° Pressure Angle
  • 14 Teeth
  • 8 Diametral Pitch
  • 1.75 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S2420 | Steel Spur Gear
Item #100811715
  • B Gear Style
  • 14.5° Pressure Angle
  • 20 Teeth
  • 24 Diametral Pitch
  • 0.833 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1632 | Steel Spur Gear
Item #100811649
  • B Gear Style
  • 14.5° Pressure Angle
  • 32 Teeth
  • 16 Diametral Pitch
  • 2 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,073 items