1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 528 items
Martin
W6Q | 2 in Pitch 4 Threads Right Angle Finished Bore Gear Worm
Item #100812154
  • 4 Leads Thread
  • 2 in Pitch Diameter
  • 1 in Minimum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
W10D | 1.25 in Pitch 2 Threads Right Angle Finished Bore Gear Worm
Item #100812110
  • 2 Leads Thread
  • 1.25 in Pitch Diameter
  • 0.75 in Minimum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
W12 | 1 in Pitch 1 Thread Right Angle Finished Bore Gear Worm
Item #100812112
  • 1 Lead Thread
  • 1 in Pitch Diameter
  • 0.5 in Minimum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
W10Q | 1.25 in Pitch 4 Threads Right Angle Finished Bore Gear Worm
Item #100812111
  • 4 Leads Thread
  • 1.25 in Pitch Diameter
  • 0.75 in Minimum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
W8Q | 1.5 in Pitch 4 Threads Right Angle Finished Bore Gear Worm
Item #100812168
  • 4 Leads Thread
  • 1.5 in Pitch Diameter
  • 0.875 in Minimum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
WH10Q | 1.25 in Pitch 4 Threads Right Angle Finished Bore Gear Worm
Item #100812193
  • 4 Leads Thread
  • 1.25 in Pitch Diameter
  • 0.625 in Minimum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
WG6 | 2 in Pitch 1 Thread Right Angle Finished Bore Gear Worm
Item #100812188
  • 1 Lead Thread
  • 2 in Pitch Diameter
  • 0.875 in Minimum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
W10 | 1.25 in Pitch 1 Thread Right Angle Finished Bore Gear Worm
Item #100812094
  • 1 Lead Thread
  • 1.25 in Pitch Diameter
  • 0.625 in Minimum Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1627K RH | Quadruple Lead Worm
Item #101781643
  • 8 Diametral Pitch, 1.500" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Quadruple Lead, 7/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
DH1407 RH | Double Lead Worm
Item #101780095
  • 12 Diametral Pitch, 1.000" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 5/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
LVHB-1 | 16 DP 14.5⁰ PA 0.625 in PD Steel/Unhardened Right Hand Worm
Item #101464098
  • 0.75 in Outside Diameter
  • 0.43 in Hub Diameter
  • Steel, Unhardened
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GH1076 RH | Single Lead Worm
Item #101783127
  • 8 Diametral Pitch, 1.500" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Single Lead, 3/4" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1418K RH | Double Lead Worm
Item #101775151
  • 10 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 3/4" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H1056 RH | Single Lead Worm
Item #101761905
  • 12 Diametral Pitch
  • 1.000" Pitch Diameter
  • 14.5° Pressure Angle
  • Right Hand
  • Single Lead
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
DH1418 RH | Double Lead Worm
Item #101772539
  • 10 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 5/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1126 | 32 DP 20⁰ PA 20 Teeths Bronze Worm Gear
Item #101781641
  • 20⁰ Pressure Angle
  • Bronze Material
  • 0.188 in Bore Diameter
  • 0.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GH1056 LH | Single Lead Worm
Item #101774718
  • 12 Diametral Pitch
  • 1.000" Pitch Diameter
  • 14.5° Pressure Angle
  • Left Hand
  • Single Lead
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GH1066 LH | Single Lead Worm
Item #101783126
  • 10 Diametral Pitch, 1.000" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Single Lead, 5/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G1066K RH | Single Lead Worm
Item #101771475
  • 10 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Single Lead, 5/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HDVH-1 | 16 DP 14.5⁰ PA 0.625 in PD Steel/Hardened Right Hand Worm
Item #101753380
  • 0.75 in Outside Diameter
  • 0.43 in Hub Diameter
  • Steel, Hard-Polished Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 528 items