Showing 1 - 3 of 3 items
Master Lock
S3922 | Blind Flange Lockout
Item #112023029
  • 1 1/2 in to 5 5/8 in Flange Width
  • 1/2 in to 3 in Pipe Diameter
  • Aluminum & Hardened Steel Material
  • -40 °F to 200 °F Operating Temeprature Range
  • 9/32 in Shackle Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
S3924 | Blind Flange Lockout
Item #112023184
  • 7 3/4 in to 17 7/8 in Flange Width
  • 1/2 in to 3 in Pipe Diameter
  • Aluminum & Hardened Steel Material
  • -40 °F to 200 °F Operating Temeprature Range
  • 9/32 in Shackle Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
S3923 | Blind Flange Lockout
Item #112023031
  • 3 3/4 in to 10 3/4 in Flange Width
  • 3 1/2 in to 12 in Pipe Diameter
  • Aluminum & Hardened Steel Material
  • -40 °F to 200 °F Operating Temeprature Range
  • 9/32 in Shackle Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 3 of 3 items