1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 74 items
Show all
Boston Gear
GS58 | 24 DP 14.5⁰ PA 11 Teeths Steel 4 ft Pinion Wire
Item #101753263
  • 24 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 11 Teeths
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GS42 | 32 DP 14.5⁰ PA 10 Teeths Steel 4 ft Pinion Wire
Item #101752400
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 10 Teeths
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NBR5 | 14.5⁰ PA 16 DP 5 Teeths Steel Stem Pinion
Item #101751162
  • 16 Diametral Pitch
  • 5 Teeths
  • 5 in Overall Length
  • 1.375 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GS47 | 32 DP 14.5⁰ PA 16 Teeths Steel 4 ft Pinion Wire
Item #101963269
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 16 Teeths
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
P07W5T28B | Boss Type Pinion
Item #101797101
  • 0.7 Metric Module
  • 19.6 mm Pitch Diameter
  • Boss Type Steel Pinion
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
P15 | Boss Type Pinion
Item #101839147
  • 1.5 Metric Module
  • 42 mm Pitch Diameter
  • Shaft Type Steel Pinion
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
P07W9T28B | Boss Type Pinion
Item #101796024
  • 0.7 Metric Module
  • 19.6 mm Pitch Diameter
  • Boss Type Steel Pinion
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
P10W7T42B | Boss Type Pinion
Item #101797100
  • 1 Metric Module
  • 42 mm Pitch Diameter
  • Boss Type Steel Pinion
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
P10W11T42B | Boss Type Pinion
Item #101795233
  • 1 Metric Module
  • 42 mm Pitch Diameter
  • Boss Type Steel Pinion
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NAR8 | 14.5⁰ PA 20 DP 8 Teeths Steel Stem Pinion
Item #101339614
  • 20 Diametral Pitch
  • 8 Teeths
  • 5 in Overall Length
  • 1.125 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G41 | 32 DP 14.5⁰ PA 9 Teeths Brass 4 ft Pinion Wire
Item #101775896
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 9 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G30 | 48 DP 14.5⁰ PA 14 Teeths Brass 4 ft Pinion Wire
Item #101775750
  • 48 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 14 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GS56 | 24 DP 14.5⁰ PA 9 Teeths Steel 4 ft Pinion Wire
Item #103709649
  • 24 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 9 Teeths
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NBR10 | 14.5⁰ PA 16 DP 10 Teeths Steel Stem Pinion
Item #101753408
  • 16 Diametral Pitch
  • 10 Teeths
  • 5.25 in Overall Length
  • 1.375 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G45 | 32 DP 14.5⁰ PA 14 Teeths Brass 4 ft Pinion Wire
Item #102092748
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 14 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GS39 | 32 DP 14.5⁰ PA 6 Teeths Steel 4 ft Pinion Wire
Item #101752401
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 6 Teeths
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NHR6 | 14.5⁰ PA 8 DP 6 Teeths Steel Stem Pinion
Item #101753836
  • 8 Diametral Pitch
  • 6 Teeths
  • 7.75 in Overall Length
  • 2.5 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NHR5 | 14.5⁰ PA 8 DP 5 Teeths Steel Stem Pinion
Item #101754233
  • 8 Diametral Pitch
  • 5 Teeths
  • 7.75 in Overall Length
  • 2.5 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G33 | 48 DP 14.5⁰ PA 18 Teeths Brass 4 ft Pinion Wire
Item #101775582
  • 48 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 18 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G56 | 24 DP 14.5⁰ PA 9 Teeths Brass 4 ft Pinion Wire
Item #101752283
  • 24 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 9 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 74 items
Show all